Shop All Pipe Straps
Anvil
Side Mount Strap, Pipe Sz 1 1/4 In
Mfr # 0500381447
Zoro # G2927206
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Length (In.) 3 1/4 in
- Pipe Size (In.) 1 1/4 in
- Description/Special Features For CPVC Pipe In Horizontal Position On The Bottom Of Structural Wood Beams And Steel 20 Gauge.
- Type Two Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500381447
- Zoro # G2927206
- UPC # 690291323041
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 3 1/4 in |
Pipe Size (In.) | 1 1/4 in |
Overall Height | 3.25 in |
For Pipe Size | 1 1/4 in |
Overall Width | 1.19 in |
Overall Length | 3.25 in |
Mounting Hole Diameter | 0.19 in |
Details
Material | Zinc-Plated Steel |
Description/Special Features | For CPVC Pipe In Horizontal Position On The Bottom Of Structural Wood Beams And Steel 20 Gauge. |
Type | Two Hole |
Item | Side Mount Strap |
Standards | cUL Listed, UL Listed |
Metal Detectable | Yes |
Number of Mounting Holes | 2 |
Clamp Material Finish | Zinc-Plated |
Mount Type | Screws |
Clamp Type | Side-Mount Two-Hole |
Clamp Material | Steel |
Includes Mounting Hardware | Yes |
For Use On | CPVC Pipe |
Description
Side Mount Strap, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Side-Mount Two-Hole, For Pipe Size 1 1/4 in, Mounting Hole Diameter 0.19 in, Number of Mounting Holes 2, Overall Height 3.25 in, Overall Length 3.25 in, Overall Width 1.19 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELJER Flapper Original Style with Rigid Arms and Foam Cone with Beaded Chain (C04011)
- OATEY Faucet/Garden Hose Adapter (33444)
- ARMSTRONG PUMPS Flange Kit, 1 1/4 FNPT, Cast Iron, PK2 (816011-211K)
- BANJO Flange, 2", 300 psi, Tee, 4 1/2" L (M200TEE)
- ANVIL Side Mount Strap, Pipe Sz 2 In (0500381488)
- ANVIL Strap Pipe, Two-Hole, Steel, 3/4"Pipe Size (502002700)
- ANVIL Strap Pipe, Two-Hole, Steel, 1"Pipe Size (500381629)
- ANVIL Strap Pipe, Two-Hole, Steel, 2"Pipe Size (502002708)
- ANVIL Side Mount Strap, Pipe Sz 3/4 In (0500381405)
- FLEX-STRUT Pipe Strap, Standard, 1-1/4" (FS-7870-1-1/4 E/G)
- HYDRA-ZORB Strut Mount Cushion Clamp, 4-1/8" OD Tube, 304SS (100412-4-565)
- Anvil Plumbing Accessories