Shop All U-Bolts
Anvil
Round U-Bolt, 1/2", 6-3/4 in Wd, Galvanized Carbon Steel
Mfr # 0500314125
Zoro # G7575627
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"
- Inside Width/Diameter 6-3/4 in
- For Pipe Size 6 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2" |
Inside Width/Diameter | 6-3/4 in |
For Pipe Size | 6 in |
Thread Length | 2-1/4 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 10 PK (63853)
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, Elliptical Head, Steel, Plain, 12 PK (36187)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 28 Degrees, 500 PK (A238X113HDR/28)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 7/16 in Shaft Dia, 50 PK (U36200.043.0001)
- ANVIL Round U-Bolt, 1/4", 1-3/8 in Wd, Galvanized Carbon Steel (0500320031)
- ANVIL Cushioned U-Bolt, 5/8"-11, 6 3/4 in Wd, 6 1/8 in Ht, Plastic Steel (0500018122)
- ANVIL Round U-Bolt, 5/8", 8-3/4 in Wd, Black Carbon Steel (0500017132)
- HOMEPAGE 02-3452-501 Square Bend U-Bolt Zince 0.312 x 2 x 4.75 in. - pack of 10 (HO611925)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 1-1/8 in Wd, 2-1/4 in Ht, Passivated Stainless Steel (N222-422)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15504A)
- ZORO SELECT Round U-Bolt, 3/8"-16, 15/16 in Wd, 3 in Ht, Plain Steel, 5 PK (U17272.037.0050)
- Anvil U-Bolts