Shop All Sheet Gaskets
Anvil
Roughneck Gasket, Grade E, 4 In.
Mfr # 0390077550
Zoro # G3930571
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Size 4"
- Inside Dia. 4 in
- Metal Detectable No
- Thickness 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0390077550
- Zoro # G3930571
- UPC # 690291110146
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Size | 4" |
Inside Dia. | 4 in |
Outside Diameter | 4 in |
For Coupling Size | 4 in |
Details
Item | Cam and Groove Gasket |
Material | EPDM |
Metal Detectable | No |
Thickness | 1.69 in |
Standards | ASTM D2000, NSF Certified |
Color | Black |
Gasket Type | Roughneck |
Color Code Stripe | 1 Green |
Gasket Material | EPDM |
Gaskets per Package | 1 |
Package Type | Packet |
X-Ray Detectable | No |
Description
Cam and Groove Gasket, EPDM, For Coupling Size 4 in, Black, Outside Diameter 4 in, Inside Dia. 4 in, Roughneck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK COVER PADLOCK BCA1-9/16"" (146D)
- HEATH-ZENITH Heath Zenith SL-6168 Wireless Entry Alert Chime (SL-6168)
- GENESIS Drawer Release Pro 30In Wide (DRP-SG01-30000)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGN3)
- ANVIL Roughneck Gasket, Grade E, 2-1/2 In. (0390077527)
- USA INDUSTRIALS FDA Teflon PTFE Envelope Gasket with EPDM Core for 1-1/2" Tube (ZUSA-SG-TE-ENV-1.5)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA (40MPUS150-10SS)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 4" (V95004)
- GARLOCK Gasket, PTFE, 1/8 In T, 30 x 30 In (3545)
- ZORO SELECT Gasket, 3 In, Bevel Seat, BUNA (692-10694)
- SANITUBE PTFE I-Line Gasket, 2 (GILT-200)
- Anvil Sheet Gaskets