Shop All Camlock Gaskets
Anvil
Roughneck Gasket, Grade E, 2 In.
Mfr # 0390077501
Zoro # G3930608
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Size 2"
- Inside Dia. 2 1/16 in
- Metal Detectable No
- Thickness 1.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0390077501
- Zoro # G3930608
- UPC # 690291110115
- Country of Origin United States
- Category Camlock Gaskets
Dimensions
Size | 2" |
Inside Dia. | 2 1/16 in |
Outside Diameter | 2 in |
For Coupling Size | 2 in |
Details
Item | Gruvlok Gasket |
Material | EPDM |
Metal Detectable | No |
Thickness | 1.63 in |
Standards | ASTM D2000, NSF Certified |
Color | Black |
Gasket Material | EPDM |
Package Type | Packet |
Gasket Type | Roughneck |
Gaskets per Package | 1 |
X-Ray Detectable | No |
Color Code Stripe | 1 Green |
Description
Gruvlok Gasket, EPDM, For Coupling Size 2 in, Black, Outside Diameter 2 in, Inside Dia. 2 1/16 in, Roughneck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN908-ST-M30X1.5-A Threaded Plug Steel (908-ST-M30X1.5-A)
- TITAN O-RING SET METRIC 419 PC ASSORTMENT (TL45203)
- NATIONAL GUARD Double Door Weatherstrip, 8 ft, Gray, Insert Type: Brush (A605DKB-8)
- SCHLAGE LOCK BRZ Solid Door Stop (SPS61MB-716)
- ANVIL Roughneck Gasket, Grade E, 3 In. (0390077535)
- ANVIL Cam and Groove Gasket, 8-5/16, 390080083 (0390080083)
- ANVIL Flange Gasket, Grade E, 2 in. (0390080000)
- ANVIL Flange Gasket, Grade E, 5 in. (0390080059)
- ANVIL Roughneck Gasket, Grade E, 8 In. (0390077618)
- ANVIL Flange Gasket, Grade E, 3 in. (0390080034)
- DIXON Cam/Groove, Envelope Gasket PTFE/Buna, 2" (200-G-TF)
- Anvil Camlock Gaskets