Shop All Pipe Supports
Anvil
Roller Chair, Cast Iron, 8 In
Mfr # 0560503120
Zoro # G1991936
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Pipe Size 8 in
- Metal Detectable Yes
- Max. Load 1,350
- Width 11 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560503120
- Zoro # G1991936
- UPC # 690291848476
- Country of Origin China
- Category Pipe Supports
Dimensions
Pipe Size | 8 in |
Width | 11 5/8 in |
Mount Hole Center-to-Center Length | 3 3/8 in |
Bolt Thread Size | 5/8" |
For Maximum Pipe Size | 8 in |
For Pipe Size | 8 in |
Bolt Length | 1 1/2 in |
Overall Length | 11.63 in |
Description
Roller Chair, Base Material Cast Iron, For Maximum Pipe Size 8 in, Load Capacity 1,350 lb, Mount Type Bolted, Overall Length 11.63 in, Pipe Support Type Roller, Support Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Lithium Battery, Plastic, Metal, 2" Size (THP3053)
- ACORN CONTROLS Foot Button Assembly (2566-010-001)
- ZURN Adapter, Polyalloy, 3/4" Tube (QQPE44BSX)
- OLYMPIA FAUCETS Four Functions Showerhead, Polished Chrome (OP-640035)
- ANVIL HBS Standard Base (2400700007)
- ANVIL 281 GAL CONCRETE WEDGE INSERT (0500370309)
- ANVIL 194 NO1 LGHT BLK STL WLD BRKT (0500086111)
- ANVIL Roller Chair, Cast Iron, 8 In (0560507550)
- ANVIL 66 3/4 GAL WLD BM ATTCH W/BOLT (0500300439)
- ANVIL Roller Chair, Cast Iron, 3 In (0560503070)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-12 In H (DBE10-12)
- Anvil Pipe Supports