Shop All Pipe Supports
Anvil
Roller Chair, Cast Iron, 5 In
Mfr # 0560507535
Zoro # G2784241
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Pipe Size 5 in
- Metal Detectable Yes
- Max. Load 750
- Max. Temp. 450 Degrees F At Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560507535
- Zoro # G2784241
- UPC # 690291849442
- Country of Origin China
- Category Pipe Supports
Dimensions
Pipe Size | 5 in |
Width | 7 7/8 in |
Mount Hole Center-to-Center Length | 3 in |
Bolt Length | 1 1/2 in |
For Maximum Pipe Size | 5 in |
Bolt Thread Size | 1/2" |
Overall Length | 7.88 in |
For Pipe Size | 5 in |
Description
Roller Chair, Base Material Galvanized Steel, For Maximum Pipe Size 5 in, Load Capacity 750 lb, Mount Type Bolted, Overall Length 7.88 in, Pipe Support Type Roller, Support Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Closet Flange Pvc 3In (43509)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-1200-2-12000SKC-3p-4079)
- ELDON JAMES 3/16" Barbed x 1/4" MNPT 90 Degree Elbow PK 10 (L4-3WP)
- ZORO SELECT 1/4" Low Lead Brass Male Coupling (700068-0404)
- ANVIL 135 1/2 STEEL ROD COUPLING (0500016308)
- ANVIL 66 3/4 GAL WLD BM ATTCH W/BOLT (0500300439)
- ANVIL Steel Channe l13/16in (2400700106)
- ANVIL 136 3/4 PLTD MI ROD COUPLING (0500319041)
- ANVIL Roller Chair, Cast Iron, 8 In (0560507550)
- ANVIL Roller Chair, Cast Iron, 2 In (0560503054)
- ZSI Gamma Iso Cube, 2"x 2"x 3/4" (AS-2)
- Anvil Plumbing Accessories