Shop All Pipe Supports
Anvil
Roller Chair, Cast Iron, 5 In
Mfr # 0560503104
Zoro # G2951575
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Pipe Size 5 in
- Metal Detectable Yes
- Max. Load 750
- Standards and Approvals A-A-1192A (Type 44), ANSI/MSS SP-69, MSS SP-58 (Type 44), WW-H-171E (Type 45)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560503104
- Zoro # G2951575
- UPC # 690291848452
- Country of Origin China
- Category Pipe Supports
Dimensions
Pipe Size | 5 in |
Width | 7 7/8 in |
For Maximum Pipe Size | 5 in |
Overall Length | 7.88 in |
Bolt Thread Size | 1/2" |
Bolt Length | 1 1/2 in |
Mount Hole Center-to-Center Length | 3 in |
For Pipe Size | 5 in |
Description
Roller Chair, Base Material Cast Iron, For Maximum Pipe Size 5 in, Load Capacity 750 lb, Mount Type Bolted, Overall Length 7.88 in, Pipe Support Type Roller, Support Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725)
- ZORO SELECT 1" FNPT Galvanized Tee (1MPF4)
- JONES STEPHENS Red Rubber Full Face Kit, 3" (G51103)
- ZORO SELECT 1" Female NPT x Male NPT Malleable Iron Street Elbow, 45 Degrees Class 300 (1XKR5)
- ANVIL 112 1BLK MI BRACE COMP FITTING (0500013602)
- ANVIL Roller Chair, Cast Iron, 3 In (0560503070)
- ANVIL 66 1 GAL WLD BM ATTCH W/BOLT (0500300454)
- ANVIL 136 3/4 PLTD MI ROD COUPLING (0500319041)
- ANVIL Pipe Roll Stand, Cast Iron, 2 To 3 1/2 In (0500181029)
- ANVIL HBS Standard Base (2400700007)
- ZURN Bend Support, Tube, 1/2 In, Polymer (QHPBS3)
- Anvil Pipe Supports