Shop All Pipe Supports
Anvil
Roller Chair, Cast Iron, 4 In
Mfr # 0560503096
Zoro # G2387016
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Pipe Size 4 in
- Metal Detectable Yes
- Max. Load 750
- Max. Temp. 450 Degrees F At Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560503096
- Zoro # G2387016
- UPC # 690291848445
- Country of Origin China
- Category Pipe Supports
Dimensions
Pipe Size | 4 in |
Width | 6 5/8 in |
For Pipe Size | 4 in |
Mount Hole Center-to-Center Length | 2 in |
Bolt Length | 1 1/2 in |
Overall Length | 6.63 in |
For Maximum Pipe Size | 4 in |
Bolt Thread Size | 1/2" |
Description
Roller Chair, Base Material Cast Iron, For Maximum Pipe Size 4 in, Load Capacity 750 lb, Mount Type Bolted, Overall Length 6.63 in, Pipe Support Type Roller, Support Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Graphic Cover (75462)
- JONES STEPHENS Icemaker Connector, 84", Flex 1/4" OD, SS (S04232)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 3/4 In (867-334SR)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24 in L (12PL-CA11-0240-11D-38D)
- ANVIL 136 3/4 PLTD MI ROD COUPLING (0500319041)
- ANVIL Roller Chair, Cast Iron, 3 In (0560503070)
- ANVIL Pipe Roll Stand, Cast Iron, 2 To 3 1/2 In (0500181029)
- ANVIL Steel Channel 1-5/8in (2400700304)
- ANVIL 21 A UNIV STRUT SHIELD WHT CVR (0560600420)
- ANVIL Pipe Roll Stand, Cast Iron, 4 To 6 In (0500181045)
- Anvil Plumbing Accessories