Shop All Pipe Supports
Anvil
Roller Chair, Cast Iron, 3 In
Mfr # 0560503070
Zoro # G2025947
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Pipe Size 3 in
- Metal Detectable Yes
- Max. Load 700
- Standards and Approvals A-A-1192A (Type 44), ANSI/MSS SP-69, MSS SP-58 (Type 44), WW-H-171E (Type 45)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560503070
- Zoro # G2025947
- UPC # 690291848421
- Country of Origin China
- Category Pipe Supports
Dimensions
Pipe Size | 3 in |
Width | 5 3/8 in |
Bolt Length | 1 1/2 in |
Bolt Thread Size | 3/8" |
Mount Hole Center-to-Center Length | 2 in |
For Pipe Size | 3 in |
Overall Length | 5.38 in |
For Maximum Pipe Size | 3 in |
Description
Roller Chair, Base Material Cast Iron, For Maximum Pipe Size 3 in, Load Capacity 700 lb, Mount Type Bolted, Overall Length 5.38 in, Pipe Support Type Roller, Support Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L (ZH8822-XL-LRLK-PC)
- LEGEND VALVE 1" T-712 S.S. BALL VALVE (113-145)
- DELTA Delta Leland Valve Sleeve Assembly (RP51481RB)
- LEGEND VALVE 3/4" X 8" 304 SS NIPPLE (304-092)
- ANVIL Roller Chair, Cast Iron, 8 In (0560507550)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 6 In (0560504433)
- ANVIL Pipe Roll, Cast Iron, 8 In (0560501132)
- ANVIL 66 3/4 GAL WLD BM ATTCH W/BOLT (0500300439)
- ANVIL Pipe Roll w/Steel Yoke, Cast Iron, 2 1/2In (0560504383)
- ANVIL Steel Channel 1-5/8in (2400700304)
- HOMEWERKS Homewerks Faucet 206510 Silcock Frost Proof 10 in. Anti-Siphon 0.5 in. Mip (206510)
- Anvil Plumbing Accessories