Shop All Pipe Supports
Anvil
Roller Chair, Cast Iron, 2 In
Mfr # 0560503054
Zoro # G3502807
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Pipe Size 2 in
- Metal Detectable Yes
- Max. Load 600
- Standards and Approvals A-A-1192A (Type 44), ANSI/MSS SP-69, MSS SP-58 (Type 44), WW-H-171E (Type 45)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560503054
- Zoro # G3502807
- UPC # 690291848407
- Country of Origin China
- Category Pipe Supports
Dimensions
Pipe Size | 2 in |
Width | 4 in |
For Pipe Size | 2 in |
Mount Hole Center-to-Center Length | 1 1/4 in |
For Maximum Pipe Size | 2 in |
Bolt Length | 1 1/2 in |
Bolt Thread Size | 3/8" |
Overall Length | 4 in |
Description
Roller Chair, Base Material Cast Iron, For Maximum Pipe Size 2 in, Load Capacity 600 lb, Mount Type Bolted, Overall Length 4 in, Pipe Support Type Roller, Support Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT SS Threaded Flange (4381002680)
- KEENEY MFG Stainless Steel Commercial Wide Top Sink Strainer (1376SST)
- ZORO SELECT 1-1/2" MNPT 316 SS Square Head Plug (60SQ112N112)
- JONES STEPHENS Tub SpoutNose Connection, 1/2" FIP (D01020)
- ANVIL 21 A UNIV STRUT SHIELD WHT CVR (0560600420)
- ANVIL 66 1 GAL WLD BM ATTCH W/BOLT (0500300454)
- ANVIL Roller Chair, Cast Iron, 8 In (0560507550)
- ANVIL Pipe Roll, Cast Iron, 1 In (0560501033)
- ANVIL Roller Chair, Cast Iron, 3 In (0560503070)
- ANVIL 271 16-20 CI P/ROLL STAND COMP (0500181102)
- ZORO SELECT Plate, 3 1/2 In, Malleable Iron (365M0050PL)
- Anvil Plumbing Accessories