Shop All Pipe & Tube Clamps
Anvil
Riser Clamp, Tube Sz 4 In, Length 13 In
Mfr # 0500421102
Zoro # G2691421
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Plated Steel
- Pipe Size (In.) 4 in
- Max. Load (Lb.) 300 lb
- Finish Copper plated
- Length (In.) 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500421102
- Zoro # G2691421
- UPC # 069029114860
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 4 in |
Length (In.) | 13 in |
Tube Size (In.) | 4 in |
Bolt Size (In.) | 1/2 |
Overall Width | 1 in |
Overall Length | 12.5 in |
For Tube Outside Diameter | 4 in |
Bolt Diameter | 1/2 in |
Mounting Hole Diameter | 0.5 in |
For Copper Tube Size | 4 in |
Bolt Length | 1/2 in |
Description
Riser Clamp, Bolt Diameter 1/2 in, Bolt Length 1/2 in, Clamp Material Steel, Clamp Material Finish Copper-Plated, For Copper Tube Size 4 in, Load Capacity 300 lb, Mounting Hole Diameter 0.5 in, Overall Length 12.5 in, Overall Width 1 in, For Use On Tube, Maximum Operating Temperature 450 Degrees F, Standards MSS SP-58, Type 8, Cushion Material No Cushion, Cushioned No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH STAR Water Softener, 1" Pipe, Three Tank, 94" W (PA131D)
- PARKER Union Tee, Nylon, Comp, 1/2In x 3/8In (N8TU6)
- PERFECT PUTTY Sink Strainer, Oil Rubbed Bronze, 4-1/2" L (59-3104)
- RIDGID Cordless Press Tool Kit, Compact, 5,400 lb (74963)
- ANVIL Riser Clamp, Pipe Sz 8 In, 18 1/2 In L (0500173638)
- ANVIL Split-Ring Hanger, 2"H, Iron (560018974)
- ANVIL Clamp, 12.88"L, 1"W, Red Oxide Primer (500361332)
- ANVIL Riser Clamp, Pipe Sz 8 In, Length 18 1/2In (0500361134)
- ANVIL Riser Clamp, Pipe Sz 3 In, 11 3/8 In L (0500361084)
- ANVIL Riser Clamp, Tube Sz 2 In, 10 3/8 In L (0500421060)
- ZSI Beta Clamp Assembly, Twin, 3/8 In Pipe (T2011S)
- Anvil Pipe & Tube Clamps