Shop All Pipe & Tube Clamps
Anvil
Riser Clamp, Tube Sz 2 In, 10 3/8 In L
Mfr # 0500421060
Zoro # G0606426
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Plated Steel
- Pipe Size (In.) 2 in
- Max. Load (Lb.) 150 lb
- Finish Copper plated
- Length (In.) 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0500421060
- Zoro # G0606426
- UPC # 690291148569
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 in |
Length (In.) | 10 3/8 in |
Bolt Size (In.) | 3/8 |
Tube Size (In.) | 2 in |
Overall Length | 10.44 in |
Bolt Diameter | 3/8 in |
For Tube Outside Diameter | 2 in |
Overall Width | 1 1/4 in |
Bolt Length | 3/8 in |
For Copper Tube Size | 2 in |
Mounting Hole Diameter | 0.375 in |
Description
Riser Clamp, Bolt Diameter 3/8 in, Bolt Length 3/8 in, Clamp Material Steel, Clamp Material Finish Copper-Plated, For Copper Tube Size 2 in, Load Capacity 150 lb, Mounting Hole Diameter 0.375 in, Overall Length 10.44 in, Overall Width 1 1/4 in, For Use On Tube, Maximum Operating Temperature 450 Degrees F, Standards MSS SP-58, Type 8, Cushion Material No Cushion, Cushioned No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling No stop, 1" x 1" (25040)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW3)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor with Back Outlet Mount, Elongated, White (3703001.020)
- KOHLER Purist Shower Trim-Lever (TS14422-4G-RGD)
- ANVIL Strut Pipe Clamp, Pipe Sz 4 In (2400326209)
- ANVIL Riser Clamp, Pipe Sz 3/4In, 8 7/8 In L (0500173521)
- ANVIL Strut Pipe Clamp, Pipe Sz 1 In (2400326068)
- ANVIL Strut Pipe Clamp, Pipe Sz 3/4 In (2400326043)
- ANVIL Riser Clamp, Tube Sz 3 In, 11 1/2 In L (0500421086)
- ANVIL Clamp, 26"L, 2 1/2"W (500173679)
- BEHRINGER Tube Clamp Kit, Tube 1 1/4In, Carbon Steel (R7H5125-PP)
- Anvil Plumbing Accessories