Shop All Pipe & Tube Clamps
Anvil
Riser Clamp, Tube Sz 2 1/2In, 11 13/16In L
Mfr # 0500421078
Zoro # G1705681
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Plated Steel
- Pipe Size (In.) 2 1/2 in
- Max. Load (Lb.) 300 lb
- Finish Copper plated
- Length (In.) 11 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500421078
- Zoro # G1705681
- UPC # 690291148576
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 1/2 in |
Length (In.) | 11 13/16 in |
Bolt Size (In.) | 3/8 |
Tube Size (In.) | 2 1/2 in |
For Copper Tube Size | 2 1/2 in |
Bolt Diameter | 3/8 in |
Mounting Hole Diameter | 0.375 in |
For Tube Outside Diameter | 2 1/2 in |
Overall Length | 11.19 in |
Bolt Length | 3/8 in |
Overall Width | 1 1/4 in |
Details
Material | Copper-Plated Steel |
Item | Riser Clamp |
Max. Load (Lb.) | 300 lb |
Finish | Copper plated |
Standards | MSS SP-58, Type 8 |
Metal Detectable | Yes |
Description/Special Features | For support and steadying of copper tube risers, either insulated or non-insulated. This product is not intended for use with hanger rods. |
Series | Figure CT-121 |
For Use On | Tube |
Load Capacity | 300 lb |
Maximum Operating Temperature | 450 Degrees F |
Clamp Material Finish | Copper-Plated |
Clamp Material | Steel |
Description
Riser Clamp, Bolt Diameter 3/8 in, Bolt Length 3/8 in, Clamp Material Steel, Clamp Material Finish Copper-Plated, For Copper Tube Size 2 1/2 in, Load Capacity 300 lb, Mounting Hole Diameter 0.375 in, Overall Length 11.19 in, Overall Width 1 1/4 in, For Use On Tube, Maximum Operating Temperature 450 Degrees F, Standards MSS SP-58, Type 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Faucet Vacuum Breaker Repair Kit, Fits Zurn Brand, For AquaSpec Series, Plastic/Rubber (62301001)
- NAUGATUCK Float Ball, Round, SS, 4 In (GR40S4241A)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNB02)
- RIDGID Tube Bender, Tube Cap. 12mm O.D. (412M)
- ANVIL Split-Ring Hanger, 2.25"H, Malleable Iron (560500217)
- ANVIL Split-Ring Hanger, 1.5"H, Iron (560018970)
- ANVIL Riser Clamp, Pipe Sz 1 1/4 In, Length 10In (0500173547)
- ANVIL Riser Clamp, Pipe Sz 1 1/2 In, 10 1/4 In L (0500173554)
- ANVIL Clamp, 22.75"L, 2"W (500173653)
- ANVIL Split-Ring Hanger, 2"H, Malleable Iron (560500209)
- ANVIL Split-Ring Hanger, 3.375"H, Malleable Iron (560018863)
- Anvil Pipe & Tube Clamps