Shop All Pipe & Tube Clamps
Anvil
Riser Clamp, Tube Sz 1 In, Length 9 3/8 In
Mfr # 0500421037
Zoro # G0987095
original price:
$11.49
9% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Plated Steel
- Pipe Size (In.) 1 in
- Max. Load (Lb.) 120 lb
- Finish Copper plated
- Length (In.) 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500421037
- Zoro # G0987095
- UPC # 069029114853
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 in |
Length (In.) | 9 3/8 in |
Bolt Size (In.) | 3/8 |
Tube Size (In.) | 1 in |
Bolt Diameter | 3/8 in |
For Copper Tube Size | 1 in |
Mounting Hole Diameter | 0.375 in |
Overall Length | 9.31 in |
Overall Width | 1 1/4 in |
For Tube Outside Diameter | 1 in |
Bolt Length | 3/8 in |
Description
Riser Clamp, Bolt Diameter 3/8 in, Bolt Length 3/8 in, Clamp Material Steel, Clamp Material Finish Copper-Plated, For Copper Tube Size 1 in, Load Capacity 120 lb, Mounting Hole Diameter 0.375 in, Overall Length 9.31 in, Overall Width 1 1/4 in, For Use On Tube, Maximum Operating Temperature 450 Degrees F, Standards MSS SP-58, Type 8, Cushion Material No Cushion, Cushioned No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Self-Close Shower Straight Stop, NPT, Polished Chrome, Weight: 1.8 (0335-1/2)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 3/8 In. (FCAP-6)
- UNITHERM 24" x 50 ft. Alum Silicate Ceramic Fiber Insulation 1/2" Wall (CF8-5-24X50)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 In (038MS044)
- ANVIL Split-Ring Hanger, 3.375"H, Malleable Iron (560500241)
- ANVIL Riser Clamp, Pipe Sz 4 In, 12 7/8 In L (0500173604)
- ANVIL Riser Clamp, Tube Sz 1 1/4 In, 9 5/8 In L (0500421045)
- ANVIL Clamp, 12.88"L, 1"W, Hot Dipped Galv (500361100)
- ANVIL Split-Ring Hanger, 4.25"H, Malleable Iron (560500258)
- ANVIL Split-Ring Hanger, 1.5"H, Iron (560018970)
- SPEED FX Speed FX S73-EA003 2.50 in. Lap-Joint Band Clamp (S73-EA003)
- Anvil Pipe & Tube Clamps