Shop All Pipe & Tube Clamps
Anvil
Riser Clamp, Tube Sz 1 1/4 In, 9 5/8 In L
Mfr # 0500421045
Zoro # G2549495
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Plated Steel
- Pipe Size (In.) 1 1/4 in
- Max. Load (Lb.) 150 lb
- Finish Copper plated
- Length (In.) 9 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500421045
- Zoro # G2549495
- UPC # 690291148545
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 1/4 in |
Length (In.) | 9 5/8 in |
Bolt Size (In.) | 3/8 |
Tube Size (In.) | 1 1/4 in |
Overall Length | 9.5 in |
Overall Width | 1 1/4 in |
For Tube Outside Diameter | 1 1/4 in |
Bolt Length | 3/8 in |
Bolt Diameter | 3/8 in |
For Copper Tube Size | 1 1/4 in |
Mounting Hole Diameter | 0.375 in |
Details
Material | Copper-Plated Steel |
Item | Riser Clamp |
Max. Load (Lb.) | 150 lb |
Finish | Copper plated |
Metal Detectable | Yes |
Description/Special Features | For support and steadying of copper tube risers, either insulated or non-insulated. This product is not intended for use with hanger rods. |
Standards | MSS SP-58, Type 8 |
For Use On | Tube |
Maximum Operating Temperature | 450 Degrees F |
Clamp Material Finish | Copper-Plated |
Series | Figure 008CTG |
Load Capacity | 150 lb |
Clamp Material | Steel |
Description
Riser Clamp, Bolt Diameter 3/8 in, Bolt Length 3/8 in, Clamp Material Steel, Clamp Material Finish Copper-Plated, For Copper Tube Size 1 1/4 in, Load Capacity 150 lb, Mounting Hole Diameter 0.375 in, Overall Length 9.5 in, Overall Width 1 1/4 in, For Use On Tube, Maximum Operating Temperature 450 Degrees F, Standards MSS SP-58, Type 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR GARBG DSPSL 3/4HP 12.25in. (80021-ISE)
- ZORO SELECT 1/8" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNA21)
- ZORO SELECT 1/8" MNPT x MNPT Black Close Pipe Nipple Schedule 40 (5P605)
- LEGEND VALVE 4" S-641 BACKWATER W/ SLEEVE (202-264)
- ANVIL Clamp, 12.88"L, 1"W, Hot Dipped Galv (500361100)
- ANVIL 261 18 GAL STEEL RISER CLAMP (0500361183)
- ANVIL Strut Pipe Clamp, Pipe Sz 1/2 In (2400326027)
- ANVIL Riser Clamp, Pipe Sz 2 In, 10 1/4 In L (0500173562)
- ANVIL Riser Clamp, Pipe Sz 3 In, 11 3/8 In L (0500173588)
- ANVIL Riser Clamp, Tube Sz 1 1/2 In, Length 10In (0500421052)
- WATER-TITE Half Clamp, 1" (82860)
- Anvil Plumbing Accessories