Shop All Pipe & Tube Clamps
Anvil
Riser Clamp, Tube Sz 1 1/2 In, Length 10In
Mfr # 0500421052
Zoro # G3359352
original price:
$11.45
10% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Plated Steel
- Pipe Size (In.) 1 1/2 in
- Max. Load (Lb.) 150 lb
- Finish Copper plated
- Length (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500421052
- Zoro # G3359352
- UPC # 690291148552
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 1/2 in |
Length (In.) | 10 in |
Bolt Size (In.) | 3/8 |
Tube Size (In.) | 1 1/2 in |
Overall Length | 9.63 in |
Mounting Hole Diameter | 0.375 in |
Bolt Length | 3/8 in |
For Copper Tube Size | 1 1/2 in |
Overall Width | 1 1/4 in |
Bolt Diameter | 3/8 in |
For Tube Outside Diameter | 1 1/2 in |
Description
Riser Clamp, Bolt Diameter 3/8 in, Bolt Length 3/8 in, Clamp Material Steel, Clamp Material Finish Copper-Plated, For Copper Tube Size 1 1/2 in, Load Capacity 150 lb, Mounting Hole Diameter 0.375 in, Overall Length 9.63 in, Overall Width 1 1/4 in, For Use On Tube, Maximum Operating Temperature 450 Degrees F, Standards MSS SP-58, Type 8, Cushion Material No Cushion, Cushioned No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Round Cap, Forged Steel, 1 in, Female NPT (0361502859)
- NEWPORT BRASS Metal Button in Polished Chrome (2-532/26)
- SPEAKMAN Strainer, Polished Chrome, Speakman (G21-0082-PC-P)
- GROHE Tempesta Ntempcosmopolitan 100 I Headsho (26366001)
- ANVIL Split-Ring Hanger, 2.25"H, Malleable Iron (560500217)
- ANVIL Strut Pipe Clamp, Pipe Sz 1/2 In (2400326027)
- ANVIL Split-Ring Hanger, 1.625"H, Malleable Iron (560018806)
- ANVIL Split-Ring Hanger, 2.875"H, Malleable Iron (560018855)
- ANVIL Split-Ring Hanger, 1.75"H, Malleable Iron (560018814)
- ANVIL Riser Clamp, Pipe Sz 4 In, 12 7/8 In L (0500173604)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1/4 In (454001)
- Anvil Plumbing Accessories