Shop All Pipe & Tube Clamps
Anvil
Riser Clamp, Pipe Sz 5 In, 13 3/4 In L
Mfr # 0500173612
Zoro # G3075152
original price:
$17.48
8% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Size (In.) 5 in
- Max. Load (Lb.) 1,500 lb
- Finish Plain
- Length (In.) 13 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500173612
- Zoro # G3075152
- UPC # 690291140792
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 5 in |
Length (In.) | 13 3/4 in |
Bolt Size (In.) | 1/2 |
Bolt Diameter | 1/2 in |
Overall Width | 1 1/2 in |
Mounting Hole Diameter | 0.5 in |
Bolt Center-to-Center Length | 8 in |
Bolt Length | 1/2 in |
Overall Length | 13.75 in |
For Pipe Size | 5 in |
Details
Material | Steel |
Item | Riser Clamp |
Max. Load (Lb.) | 1,500 lb |
Finish | Plain |
Description/Special Features | For support of stationary steel pipe risers, cast iron pipe or conduit. This product is not intended for use with hanger rods. |
Standards | ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8 |
Metal Detectable | Yes |
For Use On | Conduit, Pipe |
Series | Figure 261 |
Maximum Operating Temperature | 450 Degrees F |
Load Capacity | 1,500 lb |
Cushion Material | No Cushion |
Cushioned | No |
Clamp Material | Steel |
Description
Riser Clamp, Bolt Diameter 1/2 in, Bolt Length 1/2 in, Clamp Material Steel, Clamp Material Finish Not Applicable, For Pipe Size 5 in, Load Capacity 1,500 lb, Mounting Hole Diameter 0.5 in, Overall Length 13.75 in, Overall Width 1 1/2 in, For Use On Conduit, Pipe, Maximum Operating Temperature 450 Degrees F, Standards ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8, Bolt Center-to-Center Length 8 in, Cushion Material No Cushion, Cushioned No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Compression Brass Supply Stop Extender Tee (993-016NL)
- ANDERSON METALS Insert Fitting 3/16Barbx1/4Mpt (757001-0304)
- ZORO SELECT 1/8" MNPT 304 SS Hex Socket Plug (40SP112N018)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 13)
- ANVIL Split-Ring Hanger, 2"H, Malleable Iron (560500209)
- ANVIL 261 18 GAL STEEL RISER CLAMP (0500361183)
- ANVIL Split-Ring Hanger, 4.25"H, Malleable Iron (560500258)
- ANVIL Split-Ring Hanger, 2.875"H, Malleable Iron (560018855)
- ANVIL Riser Clamp, Tube Sz 4 In, Length 13 In (0500421102)
- ANVIL Split-Ring Hanger, 1.75"H, Malleable Iron (560500191)
- ZSI Cushion Claw, 1 In OD EMT, Strut Mount (EMT-1)
- Anvil Pipe & Tube Clamps