Shop All Pipe & Tube Clamps
Anvil
Riser Clamp, Pipe Sz 3 In, 11 3/8 In L
Mfr # 0500173588
Zoro # G2118216
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Size (In.) 3 in
- Max. Load (Lb.) 500 lb
- Finish Plain
- Length (In.) 11 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500173588
- Zoro # G2118216
- UPC # 690291140761
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3 in |
Length (In.) | 11 3/8 in |
Bolt Size (In.) | 7/16 |
Overall Length | 11.38 in |
Bolt Center-to-Center Length | 5 1/2 in |
For Pipe Size | 3 in |
Overall Width | 1 in |
Bolt Length | 7/16 in |
Bolt Diameter | 1/2 in |
Mounting Hole Diameter | 0.438 in |
Details
Material | Steel |
Item | Riser Clamp |
Max. Load (Lb.) | 500 lb |
Finish | Plain |
Description/Special Features | For support of stationary steel pipe risers, cast iron pipe or conduit. This product is not intended for use with hanger rods. |
Metal Detectable | Yes |
Standards | ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8 |
For Use On | Conduit, Pipe |
Load Capacity | 500 lb |
Maximum Operating Temperature | 450 Degrees F |
Clamp Material | Steel |
Cushion Material | No Cushion |
Cushioned | No |
Series | Figure 261 |
Description
Riser Clamp, Bolt Diameter 1/2 in, Bolt Length 7/16 in, Clamp Material Steel, Clamp Material Finish Not Applicable, For Pipe Size 3 in, Load Capacity 500 lb, Mounting Hole Diameter 0.438 in, Overall Length 11.38 in, Overall Width 1 in, For Use On Conduit, Pipe, Maximum Operating Temperature 450 Degrees F, Standards ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8, Bolt Center-to-Center Length 5 1/2 in, Cushion Material No Cushion, Cushioned No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Ice Machine System, 6.3 gpm (AP3-P)
- EVERPURE Quick Connect Filter, 1 gpm, 5 Micron, 5-23/64" O.D., 18 9/16 in H (EV433913-75)
- BLUEVUE Overflow Gasket Kit with Flip Top Drain, Brushed Nickel (BVT-3OFS-FT-BN)
- PARKER Push-to-Connect, Threaded Dual Port Male Elbow, 5/8 in x 1/4 in Tube Size, Brass, Gold (189PTC-10-4-6)
- ANVIL Strut Pipe Clamp, Pipe Sz 1 1/2 In (2400326100)
- ANVIL Clamp, 24"L, 2"W, Red Oxide Primer (500361399)
- ANVIL Split-Ring Hanger, 1.75"H, Malleable Iron (560500191)
- ANVIL Clamp, 20.25"L, 2"W (500173646)
- ANVIL Riser Clamp, Pipe Sz 3/4In, 8 7/8 In L (0500173521)
- ANVIL Riser Clamp, Tube Sz 4 In, Length 13 In (0500421102)
- HYDRA-ZORB Insulation Clamp, 1-5/8" OD x 3/4" Wall, 304SS 7-Series/Elastomeric (726162-4-555)
- Anvil Plumbing Accessories