Shop All Pipe & Tube Clamps
Anvil
Riser Clamp, Pipe Sz 2 1/2 In, 11 1/4 In L
Mfr # 0500173570
Zoro # G1958607
original price:
$10.15
14% off
new price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Size (In.) 2 1/2 in
- Max. Load (Lb.) 400 lb
- Finish Plain
- Length (In.) 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500173570
- Zoro # G1958607
- UPC # 069029114075
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 1/2 in |
Length (In.) | 11 1/4 in |
Bolt Size (In.) | 7/16 |
Bolt Center-to-Center Length | 4 3/4 in |
Overall Width | 1 in |
Bolt Length | 7/16 in |
Bolt Diameter | 1/2 in |
For Pipe Size | 2 1/2 in |
Overall Length | 11.25 in |
Mounting Hole Diameter | 0.438 in |
Details
Material | Steel |
Item | Riser Clamp |
Max. Load (Lb.) | 400 lb |
Finish | Plain |
Description/Special Features | For support of stationary steel pipe risers, cast iron pipe or conduit. This product is not intended for use with hanger rods. |
Metal Detectable | Yes |
Standards | ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8 |
Series | Figure 261 |
For Use On | Conduit, Pipe |
Cushion Material | No Cushion |
Maximum Operating Temperature | 450 Degrees F |
Cushioned | No |
Clamp Material | Steel |
Load Capacity | 400 lb |
Description
Riser Clamp, Bolt Diameter 1/2 in, Bolt Length 7/16 in, Clamp Material Steel, Clamp Material Finish Not Applicable, For Pipe Size 2 1/2 in, Load Capacity 400 lb, Mounting Hole Diameter 0.438 in, Overall Length 11.25 in, Overall Width 1 in, For Use On Conduit, Pipe, Maximum Operating Temperature 450 Degrees F, Standards ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8, Bolt Center-to-Center Length 4 3/4 in, Cushion Material No Cushion, Cushioned No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Jet-Ball Cleaning Ball, 6" L, Rubber (254207)
- PARKER 3/8" CPI x Tube Stub 316 SS Tube End Male Adapter (6-6 T2HF-SS)
- KOHLER China Grate Urinal Strainer (9172-NA)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Rough Chrome, Wall (756-LEORCF)
- ANVIL Split-Ring Hanger, 2.25"H, Malleable Iron (560500217)
- ANVIL Riser Clamp, Tube Sz 1 1/2 In, Length 10In (0500421052)
- ANVIL Split-Ring Hanger, 2"H, Malleable Iron (560500209)
- ANVIL Clamp, 14.75"L, 1 1/2"W, Hot Dipped Galv (500361126)
- ANVIL Riser Clamp, Tube Sz 4 In, Length 13 In (0500421102)
- ANVIL Riser Clamp, Tube Sz 1 1/4 In, 9 5/8 In L (0500421045)
- ZSI 2HoleCushionedClampPipeS1/4InL 2 17/64In (008M011)
- Anvil Pipe & Tube Clamps