Shop All Pipe Hangers
Anvil
Pipe/Conduit Hanger, Pipe Sz 6 In
Mfr # 0500300702
Zoro # G2506122
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc plated
- Rod Size 3/4 in
- Description/Special Features Can Be Suspended By Hanger Rod Or Attached To Wall. T Slot In Hanger Permits Side Bolt To Be Installed After Installation And Setting Of Pipe.
- Standards ANSI/MSS SP-69, A-A-1192A, Type 5, MSS SP-58, Type 5
- Length (In.) 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500300702
- Zoro # G2506122
- UPC # 690291143786
- Country of Origin China
- Category Pipe Hangers
Dimensions
Rod Size | 3/4 in |
Length (In.) | 10 3/4 in |
Pipe Size (In.) | 6 in |
For Pipe Size | 6 in |
Mounting Hole Diameter | 9/16 in |
For Threaded Rod Size | 3/4 in |
Overall Height | 10.75 in |
Description
Pipe/Conduit Hanger, Cushioned No, For Pipe Size 6 in, For Threaded Rod Size 3/4 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 600 lb, Overall Height 10.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW SWT Globe Style Angle Stop Valve, Brass 1/2" (74121-NL)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Solids Interceptor (3911A02)
- NVENT CADDY Split Ring Hanger, Size 2 1/2 In, Length (In.): 3 3/4 in (4550250EG)
- ALFI BRAND Arched White Matte Solid Surface Resin Bathroom / Shower Stool (ABST77)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0500359609)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3/4 In (0560005928)
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (502003312)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500345426)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/2In (0560299851)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0560005993)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0560299844)
- Anvil Pipe Hangers