Shop All Pipe Hangers
Anvil
Pipe/Conduit Hanger, Pipe Sz 3 In
Mfr # 0500300678
Zoro # G2296822
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Can Be Suspended By Hanger Rod Or Attached To Wall. T Slot In Hanger Permits Side Bolt To Be Installed After Installation And Setting Of Pipe.
- Finish zinc plated
- Rod Size 1/2 in
- Material Zinc-Plated Steel
- Length (In.) 6 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500300678
- Zoro # G2296822
- UPC # 690291143755
- Country of Origin China
- Category Pipe Hangers
Dimensions
Rod Size | 1/2 in |
Length (In.) | 6 5/16 in |
Pipe Size (In.) | 3 in |
For Threaded Rod Size | 1/2 in |
Mounting Hole Diameter | 9/16 in |
For Pipe Size | 3 in |
Overall Height | 6.313 in |
Description
Pipe/Conduit Hanger, Cushioned No, For Pipe Size 3 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 500 lb, Overall Height 6.313 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Surface, Chrome, White (WH458-CSH)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 60 ft Length, Type L (620F)
- KOHLER Plate, Tank (1112258)
- LEGEND VALVE 3" S-650 PVC BUTTERFLY VALVE (201-265)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0560006017)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 1 1/2 In (0500300645)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0560005993)
- ANVIL Adjustable Swivel Loop Hanger 4" (0500301809)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560005910)
- ANVIL Clevis Hanger, 6.5"H, Steel (500360086)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 2 In (1150200EG)
- Anvil Plumbing Accessories