Shop All Pipe Hangers
Anvil
Pipe/Conduit Hanger, Pipe Sz 2 In
Mfr # 0500300652
Zoro # G0265316
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc plated
- Metal Detectable Yes
- Material Zinc-Plated Steel
- Standards ANSI/MSS SP-69, A-A-1192A, Type 5, MSS SP-58, Type 5
- Pipe Size (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500300652
- Zoro # G0265316
- UPC # 690291143731
- Country of Origin China
- Category Pipe Hangers
Dimensions
Pipe Size (In.) | 2 in |
Length (In.) | 4 11/16 in |
Rod Size | 3/8 in |
Overall Height | 4.688 in |
For Threaded Rod Size | 3/8 in |
Mounting Hole Diameter | 7/16 in |
For Pipe Size | 2 in |
Description
Pipe/Conduit Hanger, Cushioned No, For Pipe Size 2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 400 lb, Overall Height 4.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tobe Fill Valve (1199715-006)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/2" Pipe Size (1VER8)
- BRADLEY Soap Filler Hole Cap (S10-004)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G5-LF1200-2p-4108)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500345426)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0560299869)
- ANVIL Clevis Hanger, 3"H, Steel (500360037)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 3 In (0500300678)
- ANVIL Clevis Hanger, 15.25"H, Steel (500357812)
- ANVIL Clevis Hanger, 17.938"H, Steel (500360151)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 4 In (0500407044)
- Anvil Pipe Hangers