Shop All Pipe Hangers
Anvil
Pipe/Conduit Hanger, Pipe Sz 2 1/2 In
Mfr # 0500300660
Zoro # G2297547
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/MSS SP-69, A-A-1192A, Type 5, MSS SP-58, Type 5
- Pipe Size (In.) 2 1/2 in
- Description/Special Features Can Be Suspended By Hanger Rod Or Attached To Wall. T Slot In Hanger Permits Side Bolt To Be Installed After Installation And Setting Of Pipe.
- Metal Detectable Yes
- Rod Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500300660
- Zoro # G2297547
- UPC # 690291143748
- Country of Origin China
- Category Pipe Hangers
Dimensions
Pipe Size (In.) | 2 1/2 in |
Rod Size | 1/2 in |
Length (In.) | 5 11/16 in |
Mounting Hole Diameter | 9/16 in |
For Threaded Rod Size | 1/2 in |
For Pipe Size | 2 1/2 in |
Overall Height | 5.688 in |
Description
Pipe/Conduit Hanger, Cushioned No, For Pipe Size 2 1/2 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 500 lb, Overall Height 5.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Remodeling Cover Plate - (1920BN)
- KOHLER Mastershower 72 Metal Shower Hose (8593-BL)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 75 psi (89E2A1M2K1-75)
- WHEDON Aerator Std 2.2 Gpm (SA1C)
- ANVIL Clevis Hanger, 2 1/2"Pipe, Steel (502003342)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/2In (0500173059)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 4 In (0500250105)
- ANVIL Clevis Hanger, 12.688"H, Steel (500359810)
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500360185)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 12 In (0500250154)
- IDEAL TRIDON Vinyl Coated Vinyl Coated Clip (803018115)
- Anvil Plumbing Accessories