Shop All Pipe Hangers
Anvil
Pipe/Conduit Hanger, Pipe Sz 1/2 In
Mfr # 0500300603
Zoro # G0423193
original price:
$2.89
10% off
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc plated
- Metal Detectable Yes
- Description/Special Features Can Be Suspended By Hanger Rod Or Attached To Wall. T Slot In Hanger Permits Side Bolt To Be Installed After Installation And Setting Of Pipe. Rounded edge for use with CPVC
- Standards ANSI/MSS SP-69, A-A-1192A, Type 5, MSS SP-58, Type 5
- Length (In.) 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0500300603
- Zoro # G0423193
- UPC # 690291143687
- Country of Origin China
- Category Pipe Hangers
Dimensions
Length (In.) | 2 7/8 in |
Pipe Size (In.) | 1/2 in |
Rod Size | 3/8 in |
For Pipe Size | 1/2 in |
Mounting Hole Diameter | 7/16 in |
For Threaded Rod Size | 3/8 in |
Overall Height | 2.875 in |
Description
Pipe/Conduit Hanger, Cushioned No, For Pipe Size 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 400 lb, Overall Height 2.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toilet Seat, With Cover, Wood, Elongated, White (65907)
- DIXON Cam and Groove, SS Adapter x FNPT, 1-1/2" (G150-A-SS)
- WATTS Water Pressure Reducing Valve, 5-1/4 in.L (1" LFN55BM1-DU-PEX)
- ZORO SELECT CPVC Female Connector, Schedule 80, 2" Pipe Size, FNPT x Socket (835-020CBR)
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (500407317)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 3 In (0560406597)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 6 In (0500359708)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0500173042)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500345426)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0560005944)
- ZORO SELECT EZ-Riser Ceiling/Wall Rod Hanger Plate, 3/8" Rod (365M0037PL)
- Anvil Pipe Hangers