Shop All Pipe Hangers
Anvil
Pipe/Conduit Hanger, Pipe Sz 1 In
Mfr # 0500300629
Zoro # G2661197
original price:
$3.64
5% off
new price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Size 3/8 in
- Length (In.) 3 7/16 in
- Description/Special Features Can Be Suspended By Hanger Rod Or Attached To Wall. T Slot In Hanger Permits Side Bolt To Be Installed After Installation And Setting Of Pipe. Rounded edge for use with CPVC
- Pipe Size (In.) 1 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500300629
- Zoro # G2661197
- UPC # 690291143700
- Country of Origin China
- Category Pipe Hangers
Dimensions
Rod Size | 3/8 in |
Length (In.) | 3 7/16 in |
Pipe Size (In.) | 1 in |
For Threaded Rod Size | 3/8 in |
Mounting Hole Diameter | 7/16 in |
For Pipe Size | 1 in |
Overall Height | 3.438 in |
Description
Pipe/Conduit Hanger, Cushioned No, For Pipe Size 1 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 400 lb, Overall Height 3.438 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 7" Black Pipe Nipple Sch 40 (5P678)
- ALLPOINTS Splash Guard - Sink, (L&Rh, S/S, Kit (1171474)
- KOHLER Aerator Kit, 1.5 Gpm (1103462-SR)
- JONES STEPHENS Two-Finger Closet Flange, PVC 4"x3" (C4743P)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/2In (0500173059)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0500173075)
- ANVIL Clevis Hanger, 3 1/2"Pipe, 7.063"H, Steel (500360797)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500345426)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0500359526)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1/2 - 3/4 In (0500359500)
- B & K Plate Connector Top 3/8 (G80-038HC)
- Anvil Pipe Hangers