Shop All Saddle Clamps
Anvil
Pipe Saddle, Threaded Pipe, 1/2 In
Mfr # 0766260434
Zoro # G0991986
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Outlet Pipe Size 1/2 in
- Material Steel
- Nominal Run Pipe Size 3/4 to 36 in
- Outlet Connection Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0766260434
- Zoro # G0991986
- UPC # 690291964862
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 1/2 in |
Outlet Pipe Size | 1/2 in |
Nominal Run Pipe Size | 3/4 to 36 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Details
Material | Steel |
Outlet Connection | Threaded |
Standards | ASME B1.20.1, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97 |
Type | Threaded |
Class | 3000 |
Max. Pressure | 3000 |
Item | Anvilet |
Maximum Operating Pressure | 3000psi |
Specific Fitting Shape | Anvilet |
Fitting Side B Type | Threaded |
Metal Detectable | Yes |
Fitting Side A Type | Threaded |
Pipe Fitting Material | Forged Steel |
Description
Anvilet, Forged Steel, Class 3000, 2 1/2 in, Not Applicable, Threaded, 2 1/2 in, Not Applicable, Threaded, 3000psi Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 1" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310010608)
- ALATERRE FURNITURE Dover Over Toilet Organizer with Open Shelving, Bathroom Shelf with 2 Towel Rods (ANDO724WH)
- ACORN CONTROLS Lever Trim Kit, Lead Free (7800-503-001)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/4 in Pipe Size (401012)
- ANVIL Pipe Saddle, Threaded Pipe, 3/4 In (0766260459)
- ANVIL Pipe Saddle, Socket Weld, 1 In (0766260111)
- ANVIL Pipe Saddle, Socket Weld, 2 In (0766260228)
- ANVIL Pipe Saddle, Threaded Pipe, 3/4 In (0766260442)
- ANVIL Pipe Saddle, Socket Weld, 3/4 In (0766260087)
- ANVIL Pipe Saddle, Socket Weld, 1 In (0766260103)
- SIGNET PVC Clamp-on Saddles, 3 (PV8S030)
- Anvil Saddle Clamps