Shop All Saddle Clamps
Anvil
Pipe Saddle, Threaded Pipe, 1-1/4 In
Mfr # 0766260525
Zoro # G3190214
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outlet Pipe Size 1 1/4 in
- Material Steel
- Max. Pressure 3000
- Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0766260525
- Zoro # G3190214
- UPC # 690291964954
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 1 1/4 in |
Outlet Pipe Size | 1 1/4 in |
Nominal Run Pipe Size | 4 to 36 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Details
Material | Steel |
Max. Pressure | 3000 |
Type | Threaded |
Class | 3000 |
Outlet Connection | Threaded |
Item | Anvilet |
Standards | ASME B1.20.1, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97 |
Maximum Operating Pressure | 3000psi |
Fitting Side A Type | Threaded |
Specific Fitting Shape | Anvilet |
Pipe Fitting Material | Forged Steel |
Metal Detectable | Yes |
Fitting Side B Type | Threaded |
Description
Anvilet, Forged Steel, Class 3000, 4 in, Not Applicable, Threaded, 4 in, Not Applicable, Threaded, 3000psi Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUR Water Filter Horz Wht (PFM150W)
- AMERICAN FILTER CO AFC AFC-HZH-300-22000S, Compatible to Hoshizaki 4HC-H / 4HC-H and Ice Filters (1PK) (AFC-HZH-300-22000SK-1p-2802)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size 10 PK (6AYR1)
- KOHLER Aquifer Refine Water Purification System With Kohler Konnect (21371-NA)
- ANVIL Pipe Saddle, Socket Weld, 1 In (0766260111)
- ANVIL Pipe Saddle, Socket Weld, 2 In (0766260228)
- ANVIL Pipe Saddle, Socket Weld, 3/4 In (0766260087)
- ANVIL Pipe Saddle, Threaded Pipe, 1 1/2 In (0766260541)
- ANVIL Pipe Saddle, Socket Weld, 1 In (0766260103)
- ANVIL Pipe Saddle, Threaded Pipe, 1 1/2 In (0766260558)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 1/2 In (867-333SR)
- Anvil Plumbing Accessories