Shop All Saddle Clamps
Anvil
Pipe Saddle, Threaded Pipe, 1 1/4 In
Mfr # 0766260517
Zoro # G2315266
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outlet Pipe Size 1 1/4 in
- Material Steel
- Type Threaded
- Standards ASME B1.20.1, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0766260517
- Zoro # G2315266
- UPC # 690291964947
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 1 1/4 in |
Outlet Pipe Size | 1 1/4 in |
Nominal Run Pipe Size | 2 to 3-1/2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Details
Material | Steel |
Type | Threaded |
Standards | ASME B1.20.1, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97 |
Max. Pressure | 3000 |
Item | Anvilet |
Class | 3000 |
Outlet Connection | Threaded |
Maximum Operating Pressure | 3000psi |
Fitting Side A Type | Threaded |
Fitting Side B Type | Threaded |
Metal Detectable | Yes |
Pipe Fitting Material | Forged Steel |
Specific Fitting Shape | Anvilet |
Description
Anvilet, Forged Steel, Class 3000, 4 in, Not Applicable, Threaded, 4 in, Not Applicable, Threaded, 3000psi Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Gate Valve, 304 SS Body, Threaded Bonnet (ZUSA-VLV-113)
- ALATERRE FURNITURE Pomona 36"H 4-Shelf Metal and Solid Wood Bath Wall Shelf (AMBA5920)
- SANI-LAV Swivel Hose Adapt, 3/4 In FGHT, SS (N19S)
- WHIRLPOOL Dryer Two-Piece Split Ring Bearing (279441)
- ANVIL Pipe Saddle, Socket Weld, 2 In (0766260228)
- ANVIL Pipe Saddle, Threaded Pipe, 1 1/2 In (0766260558)
- ANVIL Pipe Saddle, Socket Weld, 1 In (0766260111)
- ANVIL Pipe Saddle, Threaded Pipe, 1 In (0766260475)
- ANVIL Pipe Saddle, Threaded Pipe, 3/4 In (0766260442)
- ANVIL Pipe Saddle, Socket Weld, 1/2 In (0766260053)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 1/2 In Out (31500090512000 IP)
- Anvil Plumbing Accessories