Shop All Saddle Clamps
Anvil
Pipe Saddle, Threaded Pipe, 1 1/4 In
Mfr # 0766260509
Zoro # G1135881
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outlet Pipe Size 1 1/4 in
- Material Steel
- Nominal Run Pipe Size 1-1/2 to 1-1/4 in
- Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0766260509
- Zoro # G1135881
- UPC # 690291964930
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 1 1/4 in |
Outlet Pipe Size | 1 1/4 in |
Nominal Run Pipe Size | 1-1/2 to 1-1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Details
Material | Steel |
Item | Anvilet |
Type | Threaded |
Outlet Connection | Threaded |
Max. Pressure | 3000 |
Standards | ASME B1.20.1, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97 |
Class | 3000 |
Maximum Operating Pressure | 3000psi |
Pipe Fitting Material | Forged Steel |
Metal Detectable | Yes |
Fitting Side B Type | Threaded |
Fitting Side A Type | Threaded |
Fitting Shape | Coupling |
Specific Fitting Shape | Anvilet |
Pipe Fitting Connection Type | Threaded x Threaded |
Connection Type | Threaded |
Description
Anvilet, Forged Steel, Class 3000, 1 1/4 in, Not Applicable, Threaded, 1 1/4 in, Not Applicable, Threaded, 3000psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL-MATIC Valve Air Release and Vac, FNPT, 1 x 1, CI (201C.2)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-F1000-4p-4347)
- PARKER 3/8" Compression x FNPT 90 Degree Elbow (P6FE6)
- DELTA Robe Hook, 73835-SS (73835-SS)
- ANVIL Pipe Saddle, Threaded Pipe, 3/4 In (0766260442)
- ANVIL Pipe Saddle, Threaded Pipe, 2 In (0766260608)
- ANVIL Pipe Saddle, Socket Weld, 1 In (0766260103)
- ANVIL Pipe Saddle, Threaded Pipe, 1 In (0766260475)
- ANVIL Pipe Saddle, Socket Weld, 3/4 In (0766260087)
- ANVIL Pipe Saddle, Threaded Pipe, 1 1/2 In (0766260558)
- ANVIL Pipe Saddle, Threaded Pipe, 1 In (0766260483)
- Anvil Saddle Clamps