Shop All Saddle Clamps
Anvil
Pipe Saddle, Threaded Pipe, 1 1/2 In
Mfr # 0766260558
Zoro # G2079445
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outlet Pipe Size 1 1/2 in
- Material Steel
- Nominal Run Pipe Size 3 to 5 in
- Standards ASME B1.20.1, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0766260558
- Zoro # G2079445
- UPC # 690291964985
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 1 1/2 in |
Outlet Pipe Size | 1 1/2 in |
Nominal Run Pipe Size | 3 to 5 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Details
Material | Steel |
Standards | ASME B1.20.1, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97 |
Class | 3000 |
Outlet Connection | Threaded |
Type | Threaded |
Item | Anvilet |
Max. Pressure | 3000 |
Maximum Operating Pressure | 3000psi |
Metal Detectable | Yes |
Specific Fitting Shape | Anvilet |
Pipe Fitting Material | Forged Steel |
Fitting Side A Type | Threaded |
Fitting Side B Type | Threaded |
Description
Anvilet, Forged Steel, Class 3000, 4 in, Not Applicable, Threaded, 1 1/2 in, Not Applicable, Threaded, 3000psi Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Stem Hot (3000-0011)
- B & K Dual Cntrol Valve Brass (994053-0070A/H)
- VIEGA Viega MegaPress coupling No stop, 1-1/2" x 1-1/2" (95325)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1/2" Pipe Size, Spigot x FNPT (9838-247)
- ANVIL Pipe Saddle, Threaded Pipe, 1/2 In (0766260434)
- ANVIL Pipe Saddle, Threaded Pipe, 3/4 In (0766260442)
- ANVIL Pipe Saddle, Socket Weld, 2 In (0766260228)
- ANVIL Pipe Saddle, Threaded Pipe, 1 1/2 In (0766260566)
- ANVIL Pipe Saddle, Socket Weld, 1/2 In (0766260053)
- ANVIL Pipe Saddle, Threaded Pipe, 2 In (0766260608)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 In Outlet (31300025608000)
- Anvil Saddle Clamps