Shop All Pipe Saddles & Shields
Anvil
Pipe Saddle Support, Galvanized, 6 In
Mfr # 0500362058
Zoro # G1791745
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Nominal Stanchion Pipe Size 3 in
- Vertical Adjustment Maximum 15 1/4 in
- Type Adjustable
- Pipe Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500362058
- Zoro # G1791745
- UPC # 690291530227
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Nominal Stanchion Pipe Size | 3 in |
Pipe Size | 6 in |
Width | 3 5/8 in |
Saddle Width | 3.63 in |
Overall Height | 15.25 in |
Height Adjustability | Adjustable Height |
Overall Length | 3.63 in |
For Maximum Pipe Size | 6 in |
For Pipe Size | 6 in |
Minimum Height Adjustment | 10 1/2 in |
Maximum Height Adjustment | 15 1/4 in |
Description
Pipe Saddle Support, Base Material Cast Iron, For Maximum Pipe Size 6 in, Load Capacity 3,800 lb, Maximum Height Adjustment 15 1/4 in, Minimum Height Adjustment 10 1/2 in, Overall Height 15.25 in, Overall Length 3.63 in, Pipe Support Type Saddle, Saddle Width 3.63 in, Support Material Cast Iron, Support Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Hex Head Plug, MNPT, 3/8 in Pipe Size (850-003)
- JAY R. SMITH MANUFACTURING Stainless Steel, Type A, Floor Drain Cover (A06NBC/S)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 1 ft. Bury R34 Freezeless Yard Hydrant (R34-1)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 06 11)
- ANVIL Clevis Hanger, Size 3, 1/2 To 2 In (0500360326)
- ANVIL Pipe Saddle Support, Galvanized, 8 In (0500362066)
- ANVIL Clevis Hanger, Size 6, 2 1/2 To 5 In (0500173380)
- ANVIL Pipe Covering Protection Saddle, 3 To 5In (0500072061)
- ANVIL Insulation Protection Shield, 5 In (0500340104)
- ANVIL Insulation Protection Shield, 1/2 To 1 In (0500340013)
- PS 3425 All SS Hot Tap Saddle for Steel/PVC Pipe (PS 3425)
- Anvil Plumbing Accessories