Shop All Pipe Saddles & Shields
Anvil
Pipe Saddle Support, Galvanized, 5 In
Mfr # 0500362041
Zoro # G3167202
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Finish Galvanized
- Nominal Stanchion Pipe Size 3 in
- Width 3 5/8 in
- Vertical Adjustment Maximum 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500362041
- Zoro # G3167202
- UPC # 690291530210
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Nominal Stanchion Pipe Size | 3 in |
Width | 3 5/8 in |
Pipe Size | 5 in |
For Pipe Size | 5 in |
Height Adjustability | Adjustable Height |
Minimum Height Adjustment | 10 in |
Maximum Height Adjustment | 14 3/4 in |
Saddle Width | 3.63 in |
Overall Height | 14.75 in |
For Maximum Pipe Size | 5 in |
Overall Length | 3.63 in |
Description
Pipe Saddle Support, Base Material Cast Iron, For Maximum Pipe Size 5 in, Load Capacity 3,800 lb, Maximum Height Adjustment 14 3/4 in, Minimum Height Adjustment 10 in, Overall Height 14.75 in, Overall Length 3.63 in, Pipe Support Type Saddle, Saddle Width 3.63 in, Support Material Cast Iron, Support Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 5 In, Double Sphere (AMTE205)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79940)
- SHARKBITE Push-to-Connect Reducing Tee, 1 in x 1 in x 3/4 in Tube Size, Brass, Brass (U416LF)
- BK RESOURCES 25.5 in W x 87.25 in L x Free Standing, Stainless Steel, Three Compartment Sink 16 Gauge (BKS6-3-1620-14-18TS)
- ANVIL Insulation Protect Shield, 3/4 To 2 1/2In (0500340047)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 8 In (0500175138)
- ANVIL Pipe Saddle Support, Galvanized, 6 In (0500362058)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 6 In (0500176128)
- ANVIL Insulation Protection Shield, 6 In (0500340146)
- ANVIL Pipe Covering Protection Saddle, 3 To 5In (0500072061)
- ANVIL Clevis Hanger, Size 5, 2 1/2 To 4 In (0500360367)
- Anvil Pipe Saddles & Shields