Shop All Pipe Saddles & Shields
Anvil
Pipe Saddle Support, Galvanized, 3 In
Mfr # 0500362017
Zoro # G1853564
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Width 3 in
- Pipe Size 3 in
- Max. Load 1,800 lb
- Vertical Adjustment Minimum 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500362017
- Zoro # G1853564
- UPC # 690291530180
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Width | 3 in |
Pipe Size | 3 in |
Nominal Stanchion Pipe Size | 2 1/2 in |
Overall Height | 13.25 in |
Maximum Height Adjustment | 13 1/4 in |
Overall Length | 3 in |
Height Adjustability | Adjustable Height |
For Pipe Size | 3 in |
For Maximum Pipe Size | 3 in |
Saddle Width | 3 in |
Minimum Height Adjustment | 8 1/4 in |
Description
Pipe Saddle Support, Base Material Cast Iron, For Maximum Pipe Size 3 in, Load Capacity 1,800 lb, Maximum Height Adjustment 13 1/4 in, Minimum Height Adjustment 8 1/4 in, Overall Height 13.25 in, Overall Length 3 in, Pipe Support Type Saddle, Saddle Width 3 in, Support Material Cast Iron, Support Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Female Coupler Dust Cap with Handle (SBF-2PG)
- CASTELLO USA Serenity 48" Solid Surface Vanity Top in White (CB-GM-2066-48)
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Pipe, Steel (CN38P)
- QUEST OPEN UP Alkaline Drain Opener, Quarts, 12PK (3000)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 12 In (0500175153)
- ANVIL Insulation Protection Shield, 1 To 3 In (0500340070)
- ANVIL Clevis Hanger, Size 8, 2 1/2 To 6 In (0500360391)
- ANVIL Clevis Hanger, Size 4, 1 1/2 To 3 In (0500360342)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 10 In (0500175146)
- ANVIL Insulation Protection Shield, 3/4 To 2 In (0500340039)
- ZSI Pipe Saddle, 12" L, 7.57" H, 5.25" W, Black (SAS525B)
- Anvil Plumbing Accessories