Shop All Pipe Saddles & Shields
Anvil
Pipe Saddle Support, Galvanized, 2 1/2 In
Mfr # 0500362009
Zoro # G3238471
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Width 3 in
- Vertical Adjustment Minimum 8 in
- Type Adjustable
- Max. Load 1,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500362009
- Zoro # G3238471
- UPC # 690291530173
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Width | 3 in |
Nominal Stanchion Pipe Size | 2 1/2 in |
Pipe Size | 2 1/2 in |
Minimum Height Adjustment | 8 in |
Height Adjustability | Adjustable Height |
For Maximum Pipe Size | 2 1/2 in |
For Pipe Size | 2 1/2 in |
Overall Length | 3 in |
Saddle Width | 3 in |
Maximum Height Adjustment | 13 in |
Overall Height | 13 in |
Description
Pipe Saddle Support, Base Material Cast Iron, For Maximum Pipe Size 2 1/2 in, Load Capacity 1,800 lb, Maximum Height Adjustment 13 in, Minimum Height Adjustment 8 in, Overall Height 13 in, Overall Length 3 in, Pipe Support Type Saddle, Saddle Width 3 in, Support Material Cast Iron, Support Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER COMPRESSION TP 1X12 3PK (76084)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1 1/2 In (0500359542)
- ZENNA HOME DOUBLE ALUMINUM CURVED ROD BRUSHED NICKEL (E35604BN01)
- SIOUX CHIEF GAS BALL VALVE 1/2""NPT (696-1021GFPK4)
- ANVIL Pipe Covering Protection Saddle, 3 In (0500071568)
- ANVIL Clevis Hanger, Size 5, 2 1/2 To 4 In (0500360367)
- ANVIL 260ISS 10 GAL INS SADDLE SYS (0500360409)
- ANVIL Pipe Covering Protection Saddle, 3 To 5In (0500072061)
- ANVIL Insulation Protection Shield, 5 To 6 In (0500340138)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 8 In (0500175138)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 4-1/4", White (425W2S)
- Anvil Pipe Saddles & Shields