Shop All Saddle Clamps
Anvil
Pipe Saddle, Socket Weld, 2 In
Mfr # 0766260228
Zoro # G1889316
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Outlet Pipe Size 2 in
- Material Steel
- Max. Pressure 3000
- Standards ASME B16.11, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0766260228
- Zoro # G1889316
- UPC # 690291964657
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 1/4 in |
Outlet Pipe Size | 2 in |
Nominal Run Pipe Size | 4 to 6 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Details
Material | Steel |
Max. Pressure | 3000 |
Item | Anvilet |
Standards | ASME B16.11, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97 |
Class | 3000 |
Outlet Connection | Socket Weld |
Type | Socket Weld |
Pipe Fitting Material | Forged Steel |
Fitting Side B Type | Socket Weld |
Maximum Operating Pressure | 3000psi |
Metal Detectable | Yes |
Fitting Side A Type | Socket Weld |
Connection Type | Socket |
Fitting Shape | Outlet |
Specific Fitting Shape | Anvilet |
Pipe Fitting Connection Type | Socket Weld Socket Weld |
Description
Anvilet, Forged Steel, Class 3000, 1/4 in, Not Applicable, Socket Weld, 1/4 in, Not Applicable, Socket Weld, 3000psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY Knife Gate Valve, Bi, Manual, SS304, 3" (3KGV-34-BBM)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 14mm Tube Size, Nylon, Black, 10 PK (3109 14 17)
- WATTS Float Valve St500 1/2" (0770180)
- DELTA Delta Commercial Demd: Electronic Solar Bathroom Faucet (DEMD-320LF)
- ANVIL Pipe Saddle, Socket Weld, 2 In (0766260236)
- ANVIL Pipe Saddle, Threaded Pipe, 1 In (0766260475)
- ANVIL Pipe Saddle, Threaded Pipe, 1 1/4 In (0766260517)
- ANVIL Pipe Saddle, Socket Weld, 1 In (0766260103)
- ANVIL Pipe Saddle, Socket Weld, 1 In (0766260111)
- ANVIL Pipe Saddle, Threaded Pipe, 2 In (0766260608)
- SIGNET PVC Clamp-on Saddles, 2 (PV8S020)
- Anvil Plumbing Accessories