Shop All Saddle Clamps
Anvil
Pipe Saddle, Socket Weld, 2 In
Mfr # 0766260210
Zoro # G2812467
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outlet Pipe Size 2 in
- Material Steel
- Standards ASME B16.11, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97
- Outlet Connection Socket Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0766260210
- Zoro # G2812467
- UPC # 690291964640
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 2 in |
Outlet Pipe Size | 2 in |
Nominal Run Pipe Size | 2-1/2 to 3-1/2 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Details
Material | Steel |
Standards | ASME B16.11, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97 |
Outlet Connection | Socket Weld |
Type | Socket Weld |
Max. Pressure | 3000 |
Class | 3000 |
Item | Anvilet |
Maximum Operating Pressure | 3000psi |
Fitting Side B Type | Socket Weld |
Pipe Fitting Material | Forged Steel |
Metal Detectable | Yes |
Fitting Side A Type | Socket Weld |
Specific Fitting Shape | Anvilet |
Description
Anvilet, Forged Steel, Class 3000, 1/4 in, Not Applicable, Socket Weld, 1/4 in, Not Applicable, Socket Weld, 3000psi Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Face, Spray For - Part# 1121-45 (1121-45)
- DIXON Cam and Groove, Dust Plug 4", AL (400-DP-AL)
- CENTRAL BRASS Multi Tub Trip Lever Bath Drain, Polished Chrome (1555)
- ZORO SELECT 1" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNF24)
- ANVIL Pipe Saddle, Threaded Pipe, 2 In (0766260590)
- ANVIL Pipe Saddle, Socket Weld, 2 In (0766260228)
- ANVIL Pipe Saddle, Threaded Pipe, 1 In (0766260483)
- ANVIL Pipe Saddle, Socket Weld, 2 In (0766260236)
- ANVIL Pipe Saddle, Threaded Pipe, 2 In (0766260608)
- ANVIL Pipe Saddle, Threaded Pipe, 1 1/4 In (0766260517)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1/2 In (867-247SR)
- Anvil Saddle Clamps