Shop All Saddle Clamps
Anvil
Pipe Saddle, Socket Weld, 1 In
Mfr # 0766260111
Zoro # G1013975
$9.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outlet Pipe Size 1 in
- Material Steel
- Outlet Connection Socket Weld
- Nominal Run Pipe Size 3 to 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0766260111
- Zoro # G1013975
- UPC # 690291964541
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 1 in |
Outlet Pipe Size | 1 in |
Nominal Run Pipe Size | 3 to 36 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Details
Material | Steel |
Item | Anvilet |
Outlet Connection | Socket Weld |
Standards | ASME B16.11, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97 |
Max. Pressure | 3000 |
Class | 3000 |
Type | Socket Weld |
Maximum Operating Pressure | 3000psi |
Specific Fitting Shape | Anvilet |
Fitting Side B Type | Socket Weld |
Pipe Fitting Material | Forged Steel |
Metal Detectable | Yes |
Fitting Side A Type | Socket Weld |
Description
Anvilet, Forged Steel, Class 3000, 1 in, Not Applicable, Socket Weld, 1 in, Not Applicable, Socket Weld, 3000psi Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Single Banjo, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3118 04 20)
- NORGREN Push-to-Connect, Threaded Swivel Elbow, 5/32 in Tube Size, PBT, White, 10 PK (M01470418)
- RHEEM Element (SP10869ML)
- ZORO SELECT 1" MNPT x 2 ft TBE Black Pipe Sch 40 (585-240)
- ANVIL Pipe Saddle, Threaded Pipe, 3/4 In (0766260459)
- ANVIL Pipe Saddle, Socket Weld, 1/2 In (0766260053)
- ANVIL Pipe Saddle, Socket Weld, 1 In (0766260103)
- ANVIL Pipe Saddle, Threaded Pipe, 1 1/4 In (0766260517)
- ANVIL Pipe Saddle, Threaded Pipe, 1 1/2 In (0766260558)
- ANVIL Pipe Saddle, Socket Weld, 2 In (0766260228)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 1/2 In Outlet (31300048016000)
- Anvil Saddle Clamps