Shop All Saddle Clamps
Anvil
Pipe Saddle, Socket Weld, 1 In
Mfr # 0766260103
Zoro # G1502952
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outlet Pipe Size 1 in
- Material Steel
- Type Socket Weld
- Nominal Run Pipe Size 1-1/4 to 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0766260103
- Zoro # G1502952
- UPC # 069029196453
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 1 in |
Outlet Pipe Size | 1 in |
Nominal Run Pipe Size | 1-1/4 to 2-1/2 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Details
Material | Steel |
Type | Socket Weld |
Item | Anvilet |
Standards | ASME B16.11, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97 |
Max. Pressure | 3000 |
Outlet Connection | Socket Weld |
Class | 3000 |
Maximum Operating Pressure | 3000psi |
Pipe Fitting Material | Forged Steel |
Fitting Side A Type | Socket Weld |
Metal Detectable | Yes |
Fitting Side B Type | Socket Weld |
Specific Fitting Shape | Anvilet |
Description
Anvilet, Forged Steel, Class 3000, 3/4 in, Not Applicable, Socket Weld, 3/4 in, Not Applicable, Socket Weld, 3000psi Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 8262H202 120/60 110/50 Vac 1/4" (8262H202)
- BRADLEY 36" L, Front Mounted, Stainless Steel, Grab Bar, Satin (SA70-001360)
- ZORO SELECT 1/2" FNPT 304 SS Locknut (40LN111N012)
- LEGEND VALVE 1/2" NL 1960x1/2" MPT ADAPTER (462-754NL)
- ANVIL Pipe Saddle, Threaded Pipe, 1 In (0766260475)
- ANVIL Pipe Saddle, Threaded Pipe, 1 In (0766260483)
- ANVIL Pipe Saddle, Socket Weld, 1/2 In (0766260053)
- ANVIL Pipe Saddle, Socket Weld, 2 In (0766260236)
- ANVIL Pipe Saddle, Threaded Pipe, 3/4 In (0766260442)
- ANVIL Pipe Saddle, Threaded Pipe, 2 In (0766260608)
- ANVIL Pipe Saddle, Threaded Pipe, 1/2 In (0766260434)
- Anvil Saddle Clamps