Shop All Saddle Clamps
Anvil
Pipe Saddle, Socket Weld, 1-1/4 In
Mfr # 0766260152
Zoro # G3101043
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outlet Pipe Size 1 1/4 in
- Material Steel
- Outlet Connection Socket Weld
- Type Socket Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0766260152
- Zoro # G3101043
- UPC # 690291964589
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 1 1/4 in |
Outlet Pipe Size | 1 1/4 in |
Nominal Run Pipe Size | 4 to 36 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Details
Material | Steel |
Item | Anvilet |
Outlet Connection | Socket Weld |
Type | Socket Weld |
Class | 3000 |
Standards | ASME B16.11, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97 |
Max. Pressure | 3000 |
Maximum Operating Pressure | 3000psi |
Pipe Fitting Material | Forged Steel |
Metal Detectable | Yes |
Fitting Side A Type | Socket Weld |
Fitting Side B Type | Socket Weld |
Specific Fitting Shape | Anvilet |
Description
Anvilet, Forged Steel, Class 3000, 1/2 in, Not Applicable, Socket Weld, 1/2 in, Not Applicable, Socket Weld, 3000psi Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Polished Brass Shower Head 3-Spray (S-2252-PB)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC600)
- JONES STEPHENS 3/4" x 18" Black Ready Cut Pipe (300B0718)
- PARKER Hollow Hex Plug, Steel, 5/8 in, Male SAE (10 HP5ON-S)
- ANVIL Pipe Saddle, Threaded Pipe, 3/4 In (0766260442)
- ANVIL Pipe Saddle, Threaded Pipe, 3/4 In (0766260459)
- ANVIL Pipe Saddle, Socket Weld, 1/2 In (0766260053)
- ANVIL Pipe Saddle, Threaded Pipe, 1 1/2 In (0766260566)
- ANVIL Pipe Saddle, Threaded Pipe, 2 In (0766260608)
- ANVIL Pipe Saddle, Socket Weld, 1 In (0766260111)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 2 In (466E-338)
- Anvil Saddle Clamps