Shop All Pipe Saddles & Shields
Anvil
Pipe Saddle, Adjustable, Pipe Sz 6 In
Mfr # 0500175120
Zoro # G2388653
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Standards and Approvals A-A-1192A (Type 38), ANSI/MSS SP-69 &SP-58 (Type 38), WW-H-171E (Type 39)
- Type Adjustable
- Vertical Adjustment Minimum 10 1/2 in
- Width 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500175120
- Zoro # G2388653
- UPC # 690291141072
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Width | 3 5/8 in |
Pipe Size | 1 1/2 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in, 5 in, 6 in |
Nominal Stanchion Pipe Size | 3 in |
Height Adjustability | Adjustable Height |
Maximum Height Adjustment | 15 1/4 in |
For Minimum Pipe Size | 1 1/2 in |
For Pipe Size | 1 1/2 in - 6 in |
Saddle Width | 3.63 in |
For Maximum Pipe Size | 6 in |
Overall Height | 15.25 in |
Overall Length | 3.63 in |
Minimum Height Adjustment | 10 1/2 in |
Description
Pipe Saddle, Base Material Cast Iron, For Maximum Pipe Size 6 in, For Minimum Pipe Size 1 1/2 in, Load Capacity 3,800 lb, Maximum Height Adjustment 15 1/4 in, Minimum Height Adjustment 10 1/2 in, Overall Height 15.25 in, Overall Length 3.63 in, Pipe Support Type Saddle, Saddle Width 3.63 in, Support Material Cast Iron, Support Material Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017870)
- A.O. SMITH 9004428115 Thermostat 5 Screw (9004428115)
- TOTO Trip Lever Cst784Sf Brushed Nickel (THU148#BN)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Black (N1TB)
- ANVIL Pipe Saddle Support, Galvanized, 4 In (0500362033)
- ANVIL Clevis Hanger, Size 5, 2 1/2 To 4 In (0500360367)
- ANVIL Clevis Hanger, Size 5, 2 1/2 To 4 In (0500173364)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 2 1/2 In (0500175070)
- ANVIL Insulation Protection Shield, 5 To 6 In (0500340138)
- ANVIL Pipe Protection Saddle, 3/4 To 1 1/2 In (0500071527)
- ANVIL Insulation Protection Shield, 5 In (0500340104)
- Anvil Plumbing Accessories