Shop All Pipe Saddles & Shields
Anvil
Pipe Saddle, Adjustable, Pipe Sz 4 In
Mfr # 0500175104
Zoro # G2365352
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Finish Black
- Type Adjustable
- Max. Load 3,800 lb
- Vertical Adjustment Maximum 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500175104
- Zoro # G2365352
- UPC # 690291141065
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Pipe Size | 1 1/2 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in |
Width | 3 5/8 in |
Nominal Stanchion Pipe Size | 2 1/2 in |
Maximum Height Adjustment | 14 in |
Minimum Height Adjustment | 9 1/4 in |
Height Adjustability | Adjustable Height |
For Maximum Pipe Size | 4 in |
Overall Length | 3.63 in |
For Pipe Size | 1 1/2 in - 4 in |
Overall Height | 14 in |
Saddle Width | 3.63 in |
For Minimum Pipe Size | 1 1/2 in |
Description
Pipe Saddle, Base Material Cast Iron, For Maximum Pipe Size 4 in, For Minimum Pipe Size 1 1/2 in, Load Capacity 3,800 lb, Maximum Height Adjustment 14 in, Minimum Height Adjustment 9 1/4 in, Overall Height 14 in, Overall Length 3.63 in, Pipe Support Type Saddle, Saddle Width 3.63 in, Support Material Cast Iron, Support Material Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P852)
- ASAHI Valve, Gate, 8", PVC, Flanged, PP, FKM (1242080)
- TOTO Lavatory w/Sanagloss, Under Cnter, 17x13" (LT221#01)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Cap Sch 40 (4381015840)
- ANVIL Clevis Hanger, Size 3, 1/2 To 2 In (0500360326)
- ANVIL Pipe Protection Saddle, 1 1/2 To 2 1/2 In (0500072046)
- ANVIL Insulation Protection Shield, 5 To 6 In (0500340120)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 4 In (0500176102)
- ANVIL Pipe Covering Protection Saddle, 3 In (0500071568)
- ANVIL Pipe Saddle Support, Galvanized, 6 In (0500362058)
- SMITH-BLAIR DI Body, Dual Bale, Epoxy Coated, Service Saddle (313-00066314-000)
- Anvil Pipe Saddles & Shields