Shop All Pipe Saddles & Shields
Anvil
Pipe Saddle, Adjustable, Pipe Sz 3 In
Mfr # 0500175088
Zoro # G2414221
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Nominal Stanchion Pipe Size 2 1/2 in
- Width 3 in
- Type Adjustable
- Pipe Size 1 1/2 in, 2 1/2 in, 2 in, 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500175088
- Zoro # G2414221
- UPC # 069029114105
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Nominal Stanchion Pipe Size | 2 1/2 in |
Width | 3 in |
Pipe Size | 1 1/2 in, 2 1/2 in, 2 in, 3 in |
For Pipe Size | 1 1/2 in - 3 in |
Minimum Height Adjustment | 8 1/4 in |
Saddle Width | 3 in |
Overall Length | 3 in |
For Minimum Pipe Size | 1 1/2 in |
Maximum Height Adjustment | 13 1/4 in |
Height Adjustability | Adjustable Height |
For Maximum Pipe Size | 3 in |
Overall Height | 13.25 in |
Description
Pipe Saddle, Base Material Cast Iron, For Maximum Pipe Size 3 in, For Minimum Pipe Size 1 1/2 in, Load Capacity 1,800 lb, Maximum Height Adjustment 13 1/4 in, Minimum Height Adjustment 8 1/4 in, Overall Height 13.25 in, Overall Length 3 in, Pipe Support Type Saddle, Saddle Width 3 in, Support Material Cast Iron, Support Material Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Optima Esd200-P Cp Elect Soap Dispenser (3346051)
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 6mm Tube Size, Brass, Silver (3609 06 13)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048448)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF12501S)
- ANVIL Insulation Protection Shield, 5 To 6 In (0500340138)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 12 In (0500175153)
- ANVIL Insulation Protect Shield, 3/4 To 2 1/2In (0500340047)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 10 In (0500175146)
- ANVIL Clevis Hanger, Size 6, 2 1/2 To 5 In (0500173380)
- ANVIL Insulation Protect Shield, 2 1/2 To 4 In (0500340096)
- ORBIT Poly Saddle Tees (37120)
- Anvil Plumbing Accessories