Shop All Pipe Saddles & Shields
Anvil
Pipe Saddle, Adjustable, Pipe Sz 2 1/2 In
Mfr # 0500175070
Zoro # G1985846
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Vertical Adjustment Maximum 13 in
- Width 3 in
- Type Adjustable
- Pipe Size 1 1/2 in, 2 1/2 in, 2 in, 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500175070
- Zoro # G1985846
- UPC # 690291141041
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Width | 3 in |
Pipe Size | 1 1/2 in, 2 1/2 in, 2 in, 3 in |
Nominal Stanchion Pipe Size | 2 1/2 in |
For Maximum Pipe Size | 2 1/2 in |
Maximum Height Adjustment | 13 in |
Overall Height | 13 in |
Minimum Height Adjustment | 8 in |
Saddle Width | 3 in |
For Minimum Pipe Size | 1 1/2 in |
For Pipe Size | 1 1/2 in - 2 1/2 in |
Height Adjustability | Adjustable Height |
Overall Length | 3 in |
Description
Pipe Saddle, Base Material Cast Iron, For Maximum Pipe Size 2 1/2 in, For Minimum Pipe Size 1 1/2 in, Load Capacity 1,800 lb, Maximum Height Adjustment 13 in, Minimum Height Adjustment 8 in, Overall Height 13 in, Overall Length 3 in, Pipe Support Type Saddle, Saddle Width 3 in, Support Material Cast Iron, Support Material Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C97007)
- LEGEND VALVE 3/8" X 6" GALVANIZED NIPPLE (356-050E)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1-1/2" FNPT (ZUSA-PF-92)
- BONOMI NSF, Butterfly Wafer, 3", EPDM, SS Disc (N500S-3)
- ANVIL Insulation Protection Shield, 1 To 3 In (0500340070)
- ANVIL Insulation Protection Shield, 1 To 3 In (0500340054)
- ANVIL Clevis Hanger, Size 3, 1/2 To 2 In (0500360326)
- ANVIL Insulation Protection Shield, 5 To 6 In (0500340120)
- ANVIL Insulation Protect Shield, 3 1/2 To 4 In (0500340112)
- ANVIL Insulation Protect Shield, 1 1/2 To 4 In (0500340088)
- BLAZING Blackzing Saddle 3/4 FPT for 1", PK25 (BS8000)
- Anvil Pipe Saddles & Shields