Shop All Pipe Saddles & Shields
Anvil
Pipe Saddle, Adjustable, Pipe Sz 12 In
Mfr # 0500175153
Zoro # G3166606
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Vertical Adjustment Maximum 19 3/4 in
- Vertical Adjustment Minimum 15 in
- Pipe Size 1 1/2 in, 10 in, 11 in, 12 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in
- Max. Load 3,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500175153
- Zoro # G3166606
- UPC # 690291141102
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Pipe Size | 1 1/2 in, 10 in, 11 in, 12 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in |
Nominal Stanchion Pipe Size | 3 in |
Width | 3 5/8 in |
For Maximum Pipe Size | 12 in |
Overall Height | 19.75 in |
For Minimum Pipe Size | 1 1/2 in |
Height Adjustability | Adjustable Height |
Saddle Width | 3.63 in |
For Pipe Size | 1 1/2 in - 12 in |
Maximum Height Adjustment | 19 3/4 in |
Overall Length | 3.63 in |
Minimum Height Adjustment | 15 in |
Description
Pipe Saddle, Base Material Cast Iron, For Maximum Pipe Size 12 in, For Minimum Pipe Size 1 1/2 in, Load Capacity 3,800 lb, Maximum Height Adjustment 19 3/4 in, Minimum Height Adjustment 15 in, Overall Height 19.75 in, Overall Length 3.63 in, Pipe Support Type Saddle, Saddle Width 3.63 in, Support Material Cast Iron, Support Material Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Trip Lever Cst784Sf Chrome Plated (THU148#CP)
- KOHLER Battery, Potted Hec (1193202)
- DURA FAUCET DESIGNER PULL-OUT SPRAYER REPLACEMENT - CHROME POLISHED (DF-RK850-CP)
- MOEN Metering Cartridge Nut (52125)
- ANVIL Pipe Saddle Support, Galvanized, 8 In (0500362066)
- ANVIL Pipe Covering Protection Saddle, 3 To 5In (0500072061)
- ANVIL Insulation Protect Shield, 3/4 To 1 1/2In (0500340021)
- ANVIL 260ISS 10 GAL INS SADDLE SYS (0500360409)
- ANVIL Insulation Protection Shield, 6 In (0500340146)
- ANVIL Insulation Protection Shield, 3/4 To 2 In (0500340039)
- JONES STEPHENS Caddy Tray, Nipple 3/4", 66 pcs. Cap (N70075)
- Anvil Plumbing Accessories