Shop All Pipe Saddles & Shields
Anvil
Pipe Saddle, Adj W/Yoke, Pipe Sz 5 In
Mfr # 0500176110
Zoro # G0482194
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron with Steel Yoke
- Standards and Approvals A-A-1192A (Type 38), ANSI/MSS SP-69 &SP-58 (Type 38), WW-H-171E (Type 39)
- Vertical Adjustment Minimum 10 1/8 in
- Type Adjustable with Yoke
- Nominal Stanchion Pipe Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500176110
- Zoro # G0482194
- UPC # 690291713286
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Nominal Stanchion Pipe Size | 4 in |
Width | 3 5/8 in |
Pipe Size | 1 1/2 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in, 5 in |
For Maximum Pipe Size | 5 in |
Maximum Height Adjustment | 14 5/8 in |
Height Adjustability | Adjustable Height |
Saddle Width | 3.63 in |
Minimum Height Adjustment | 10 1/8 in |
For Minimum Pipe Size | 1 1/2 in |
For Pipe Size | 1 1/2 in - 5 in |
Overall Length | 3.63 in |
Description
Pipe Saddle, Base Material Cast Iron with Steel Yoke, For Maximum Pipe Size 5 in, For Minimum Pipe Size 1 1/2 in, Load Capacity 3,800 lb, Maximum Height Adjustment 14 5/8 in, Minimum Height Adjustment 10 1/8 in, Overall Length 3.63 in, Pipe Support Type Saddle with U-Bolt, Saddle Width 3.63 in, Support Material Cast Iron, Support Material Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Run Tee - 1/4" FNPT x MNPT (ZUSA-PF-4722)
- PARKER Tubing, Black, Overall 100 ft L (95U-8-062-BLK-0100)
- PARKER ST TH CONN BODY (12 F5OX-S)
- ZORO SELECT 3/4" OD x 3 ft. Welded 304 Stainless Steel Tubing (9629)
- ANVIL Clevis Hanger, Size 3, 1/2 To 2 In (0500360326)
- ANVIL Clevis Hanger, Size 8, 2 1/2 To 6 In (0500173406)
- ANVIL Insulation Protect Shield, 3/4 To 1 1/2In (0500340021)
- ANVIL Insulation Protect Shield, 1 1/2 To 4 In (0500340088)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 4 In (0500176102)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 12 In (0500175153)
- SIOUX CHIEF Sioux Chief 846-S19PK Loose Drain Cover 8.87 in. (4397733)
- Anvil Plumbing Accessories