Shop All Pipe Saddles & Shields
Anvil
Pipe Saddle, Adj W/Yoke, Pipe Sz 4 In
Mfr # 0500176102
Zoro # G1720853
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron with Steel Yoke
- Width 3 5/8 in
- Vertical Adjustment Maximum 14 in
- Pipe Size 1 1/2 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in
- Standards and Approvals A-A-1192A (Type 38), ANSI/MSS SP-69 &SP-58 (Type 38), WW-H-171E (Type 39)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500176102
- Zoro # G1720853
- UPC # 690291713279
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Width | 3 5/8 in |
Pipe Size | 1 1/2 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in |
Nominal Stanchion Pipe Size | 4 in |
For Maximum Pipe Size | 4 in |
For Minimum Pipe Size | 1 1/2 in |
For Pipe Size | 1 1/2 in - 4 in |
Maximum Height Adjustment | 14 in |
Saddle Width | 3.63 in |
Minimum Height Adjustment | 9 1/4 in |
Height Adjustability | Adjustable Height |
Overall Length | 3.63 in |
Description
Pipe Saddle, Base Material Cast Iron with Steel Yoke, For Maximum Pipe Size 4 in, For Minimum Pipe Size 1 1/2 in, Load Capacity 3,800 lb, Maximum Height Adjustment 14 in, Minimum Height Adjustment 9 1/4 in, Overall Length 3.63 in, Pipe Support Type Saddle with U-Bolt, Saddle Width 3.63 in, Support Material Cast Iron, Support Material Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12in.L (08PL-CA11-0120-11D-11D)
- SLOAN Repair Kit C64A Repair Kit (3303396)
- KOHLER Lift Knob Assembly (1219412-CP)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017440)
- ANVIL Insulation Protect Shield, 1 1/2 To 4 In (0500340088)
- ANVIL Clevis Hanger, Size 6, 2 1/2 To 5 In (0500173380)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 10 In (0500175146)
- ANVIL Clevis Hanger, Size 5, 2 1/2 To 4 In (0500360367)
- ANVIL Insulation Protection Shield, 1 To 3 In (0500340070)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 10 In (0500176144)
- ANVIL Insulation Protect Shield, 2 1/2 To 4 In (0500340096)
- Anvil Plumbing Accessories