Shop All Pipe Supports
Anvil
Pipe Roll with Steel Yoke, Cast Iron, 8 In
Mfr # 0560504441
Zoro # G1765057
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Material Cast Iron
- Pipe Size 8 in
- Metal Detectable Yes
- Max. Load 780
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0560504441
- Zoro # G1765057
- UPC # 690291848810
- Country of Origin China
- Category Pipe Supports
Dimensions
Pipe Size | 8 in |
Width | 9 1/4 in |
Length | 12 11/16 in |
Rod Size | 3/4 in |
For Pipe Size | 8 in |
Roller Length | 9 1/4 in |
Description
Pipe Roll with Steel Yoke, Cushioned No, For Pipe Size 8 in, Hanger Material Cast Iron, Load Capacity 780 lb, Roller Length 9 1/4 in, Support Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Reduced Pressure Zone Assembly, 1/2in (1/2 LF009-QT-PRESS)
- ZORO SELECT Black Steel Blind Flange Class 150 (FLCS1RFBL112)
- ELKAY Elkay Ezh2O Surface Mount Filtered Btl Flr Stainless Steel (LZWSSM)
- ELDON JAMES 3/8" Barbed x 3/4" MNPT Male Adapter PK 10 (A12-6WP)
- ANVIL 66 3/4 GAL WLD BM ATTCH W/BOLT (0500300439)
- ANVIL 281 BLK CONCRETE WEDGE INSERT (0500210703)
- ANVIL 136 3/4 PLTD MI ROD COUPLING (0500319041)
- ANVIL Pipe Roll, Cast Iron, 6 In (0560501124)
- ANVIL 21 A UNIV STRUT SHIELD WHT CVR (0560600420)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 6 In (0560504433)
- TASK TOOLS Rod Support Short 30X54In (T74505)
- Anvil Plumbing Accessories