Shop All Pipe Supports
Anvil
Pipe Roll with Steel Yoke, Cast Iron, 5 In
Mfr # 0560504425
Zoro # G1348523
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Material Cast Iron
- Pipe Size 5 in
- Metal Detectable Yes
- Max. Load 685
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560504425
- Zoro # G1348523
- UPC # 690291848797
- Country of Origin China
- Category Pipe Supports
Dimensions
Pipe Size | 5 in |
Width | 6 in |
Length | 9 1/8 in |
Rod Size | 5/8 in |
For Pipe Size | 5 in |
Roller Length | 6 in |
Description
Pipe Roll with Steel Yoke, Cushioned No, For Pipe Size 5 in, Hanger Material Cast Iron, Load Capacity 685 lb, Roller Length 6 in, Support Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Faucet Nozzle, 3/8 In, Brass (063X)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H220)
- ITW 9-5/8" Aluminum Elbow Pipe Fitting Insulation (26515)
- SPEAKMAN SF-4DECK 4 Inch Deck Plate (SF-4DECK)
- ANVIL Roller Chair, Cast Iron, 8 In (0560507550)
- ANVIL Roller Chair, Cast Iron, 2 In (0560503054)
- ANVIL HBS Standard Base (2400700007)
- ANVIL Pipe Roll Stand, Cast Iron, 4 To 6 In (0500181045)
- ANVIL Steel Channel 1-5/8in (2400700304)
- ANVIL 112 1BLK MI BRACE COMP FITTING (0500013602)
- ZURN Bend Support, Tube, 3/4 In, Plastic (QHPBS4)
- Anvil Pipe Supports