Shop All Pipe Supports
Anvil
Pipe Roll with Steel Yoke, Cast Iron, 3 In
Mfr # 0560504391
Zoro # G1157642
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Material Cast Iron
- Pipe Size 3 in
- Metal Detectable Yes
- Max. Load 310
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560504391
- Zoro # G1157642
- UPC # 690291848766
- Country of Origin China
- Category Pipe Supports
Dimensions
Pipe Size | 3 in |
Width | 3 7/8 in |
Rod Size | 1/2 in |
Length | 6 3/8 in |
Roller Length | 3 7/8 in |
For Pipe Size | 3 in |
Description
Pipe Roll with Steel Yoke, Cushioned No, For Pipe Size 3 in, Hanger Material Cast Iron, Load Capacity 310 lb, Roller Length 3 7/8 in, Support Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 3/8" ID x 5/8" OD x 100 ft. L (ZUSA-HT-4930)
- DREAMLINE DreamLine SHBW-1360603-01 QWALL-Tub Backwall Kit - White (SHBW-1360603-01)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 304 2X1-1/2" (4381048470)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15023)
- ANVIL 136 3/4 PLTD MI ROD COUPLING (0500319041)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 8 In (0560504441)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 5 In (0560504425)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 6 In (0560504433)
- ANVIL Roller Chair, Cast Iron, 2 In (0560503054)
- ANVIL Roller Chair, Cast Iron, 6 In (0560503112)
- ANVIL 281 GAL CONCRETE WEDGE INSERT (0500370309)
- Anvil Plumbing Accessories