Shop All Pipe Supports
Anvil
Pipe Roll Stand, Cast Iron, 8 To 10 In
Mfr # 0500181060
Zoro # G3105557
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Complete
- Material Cast Iron
- Pipe Size 10 in, 8 in, 9 in
- Metal Detectable Yes
- Max. Load 2,100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500181060
- Zoro # G3105557
- UPC # 069029114150
- Country of Origin United States
- Category Pipe Supports
Dimensions
Pipe Size | 10 in, 8 in, 9 in |
Width | 7 3/4 in |
Base Size | 9.88 in L x 4.25 in W |
Overall Length | 8.63 in |
Roller Length | 3 3/4 in |
For Maximum Pipe Size | 10 in |
For Pipe Size | 8 in - 10 in |
For Minimum Pipe Size | 8 in |
Roller Diameter | 2 1/16 in |
Description
Pipe Roll Stand, Base Material Cast Iron, Base Size 9.88 in L x 4.25 in W, For Maximum Pipe Size 10 in, For Minimum Pipe Size 8 in, Load Capacity 2,100 lb, Mount Type Bolted, Overall Length 8.63 in, Pipe Support Type Roller, Roller Diameter 2 1/16 in, Roller Length 3 3/4 in, Support Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Stainless Steel Commercial Wide Top Sink Strainer (1376SST)
- CHERNE Pipe Plug, Mechanical, 8 In, IOP (270288)
- PRO CHEMICALS Neutrlize Blend, Acid H2O Treatment, 50 lb (NB50N)
- RELIANCE WORLDWIDE DISCONNECT TONGS 1/2 IN SS (U711A)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 4 In (0560504417)
- ANVIL 135 1/2 STEEL ROD COUPLING (0500016308)
- ANVIL Pipe Roll w/Steel Yoke, Cast Iron, 2 1/2In (0560504383)
- ANVIL 66 3/8 GAL WLD BM ATTCH W/BOLT (0500300405)
- ANVIL Roller Chair, Cast Iron, 3 In (0560503070)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 5 In (0560504425)
- UPONOR Tube Bend Supports, Plastic, 6 1/8 in L (A5150750)
- Anvil Plumbing Accessories